

€14.00/ pieceexcl. VAT
€16.94incl. VAT
9 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | FKM/FPM 75 |
Norm | EN 1514-1 IBC |
Number of inserts | 0 |
Nominal diameter | DN65 |
Flange pressure stage | PN10/40 |
Outer Diameter | 127 mm |
Inner Diameter | 77 mm |
Thickness | 3 mm |
Flange standard | EN 1092-1 RF |
Material | FKM (FPM) |
Hardness (Sh A) | 75 |
Colour | Black |
Temperature range | from -30 to 200 °C |
Max. pressure | 10 bar |
Density | 1.92 g/cm³ |