ERIKS

ERIKS Rubber flange gasket NBR 70 SUPERBA PN10/16 DN125 3 EN 1514-1 IBC Raised face

  • ERIKS:12252795
Image 1
192x141
Save to list

€4.20/ pieceexcl. VAT

€5.08incl. VAT

10 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
NBR 70
Type
SUPERBA
Norm
EN 1514-1 IBC
Number of inserts
0
Nominal diameter
DN125
Flange pressure stage
PN10/16
Outer Diameter
192 mm
Inner Diameter
141 mm
Thickness
3 mm
Flange standard
EN 1092-1 RF
Material
NBR
Hardness (Sh A)
70
Colour
Black
Temperature range
from -20 to 80 °C
Max. pressure
10 bar
Density
1.49 g/cm³