Flange Gaskets

Flange Gaskets seal joints between flanges. The category includes flat, fibre, rubber, graphite, PTFE, metallic and semi-metallic gaskets, together with spiral-wound, kammprofile and ring-type joint gaskets.

What are Flange Gaskets?

A flange gasket is placed between two flange faces to retain the medium within the joint. Construction ranges from sheet material to metallic or combined gaskets. Insulation kits and manhole gaskets also appear within the product area for flange and flat sealing products.

Applications and industries

Flange gaskets are named for machine building, chemical installations and power plants. The range supports joints requiring industrial gasket sheet, high-temperature sheet, flexible graphite sheet, fluoropolymer sheet or a metallic or semi-metallic construction.

How to select Flange Gaskets

First select the gasket construction: flat, fibre, elastomer, graphite, PTFE, spiral-wound, kammprofile, RTJ or another metallic or semi-metallic type. Then match material and form to the flange joint and application. Finally determine whether a standard gasket, sheet material or custom-cut gasket is required.

Key attributes

Key attributes are gasket construction, sheet or metallic material, flange form, standard or custom shape and application in machine building, chemicals or power plants.

Frequently asked questions

When should a spiral-wound flange gasket be selected?

Select a spiral-wound flange gasket where a semi-metallic construction is required. Compare this construction with kammprofile, RTJ, graphite and other flat gaskets, then match the final choice to the flange joint and application.

Which materials appear in flange gaskets?

Flange gaskets are listed in fibre, rubber, graphite, PTFE and fluoropolymer, alongside metallic and semi-metallic types. The product area also includes high-temperature sheet, compressed non-asbestos sheet, insulation kits and UHMW sheet products.

  • 922
  • 2023
  • 880
  • 523
  • 91
  • 3324
  • 1816
  • 1187
  • 48
  • 1371
  • 103
  • 557
  • 65
9392 Products showing for Flange Gaskets
Product Image

LEADER Graphite flange gasket EGRAFLEX GHE PN10/40 DN50 2mm EN 1514-1 IBC Raised face

  • Eriks:10001060
  • Nominal diameter:DN50
  • Flange pressure stage:PN10/40
  • Suitable for pressure stages:PN25, PN40, PN10, PN16

€2.48/ pieceexcl. VAT

€3.00incl. VAT

259 In stock - Estimated delivery date 13/11/2026
Product Image

LEADER Graphite flange gasket EGRAFLEX GHE PN10/40 DN80 2mm EN 1514-1 IBC Raised face

  • Eriks:10001062
  • Nominal diameter:DN80
  • Flange pressure stage:PN10/40
  • Suitable for pressure stages:PN40, PN10, PN16, PN25

€3.80/ pieceexcl. VAT

€4.60incl. VAT

351 In stock - Estimated delivery date 13/11/2026
Product Image

LEADER Graphite flange gasket EGRAFLEX GHE PN10/40 DN25 2mm EN 1514-1 IBC Raised face

  • Eriks:10001057
  • Nominal diameter:DN25
  • Flange pressure stage:PN10/40
  • Suitable for pressure stages:PN16, PN25, PN10, PN40

€1.33/ pieceexcl. VAT

€1.61incl. VAT

379 In stock - Estimated delivery date 13/11/2026
Product Image

LEADER Graphite flange gasket EGRAFLEX GHE PN10/40 DN15 2mm EN 1514-1 IBC Raised face

  • Eriks:10001055
  • Nominal diameter:DN15
  • Flange pressure stage:PN10/40
  • Suitable for pressure stages:PN10, PN40, PN25, PN16

€0.87/ pieceexcl. VAT

€1.05incl. VAT

13 In stock - Estimated delivery date 13/11/2026
Product Image

LEADER Spiral-wound gasket SRI 316L/316L/C/CS PN25/40 DN125 194x172x152x140 EN 1514-2

  • Eriks:11046562
  • Nominal diameter:DN125
  • Flange pressure stage:PN25/40
  • Suitable for pressure stages:PN25, PN40

€22.36/ pieceexcl. VAT

€27.06incl. VAT

28 In stock - Estimated delivery date 13/11/2026
Product Image

LEADER Spiral-wound gasket SR 316L/C/CS PN10/40 DN80 142x115x99 EN 1514-2

  • Eriks:10002404
  • Manufacturer:10002404
  • Nominal diameter:DN80
  • Flange pressure stage:PN10/40
  • Suitable for pressure stages:PN25, PN16, PN40, PN10

€9.27/ pieceexcl. VAT

€11.22incl. VAT

271 In stock - Estimated delivery date 13/11/2026
Product Image

LEADER Spiral-wound gasket SR 316L/C/CS PN10/40 DN25 71x53x41 EN 1514-2

  • Eriks:10002394
  • Manufacturer:10002394
  • Nominal diameter:DN25
  • Flange pressure stage:PN10/40
  • Suitable for pressure stages:PN25, PN40, PN10, PN16

€3.67/ pieceexcl. VAT

€4.44incl. VAT

282 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS PTFE flange gasket TEFMET PN10/40 DN32 2.5mm EN 1514-1 IBC Raised face

  • Eriks:10001576
  • Nominal diameter:DN32
  • Flange pressure stage:PN10/40
  • Suitable for pressure stages:PN16, PN10, PN25, PN40

€14.20/ pieceexcl. VAT

€17.18incl. VAT

71 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS PTFE flange gasket TEFMET PN10/40 DN50 2.5mm EN 1514-1 IBC Raised face

  • Eriks:10001578
  • Nominal diameter:DN50
  • Flange pressure stage:PN10/40
  • Suitable for pressure stages:PN40, PN25, PN16, PN10

€21.80/ pieceexcl. VAT

€26.38incl. VAT

212 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Rubber flange gasket EPDM 70 PN10/40 DN80 3 EN 1514-1 IBC Raised face

  • Eriks:11023920
  • Number of inserts:0
  • Nominal diameter:DN80
  • Flange pressure stage:PN10/40

€2.58/ pieceexcl. VAT

€3.12incl. VAT

703 In stock - Estimated delivery date 13/11/2026
Product Image

LEADER Spiral-wound gasket SRI 316L/316L/C/CS CL900 4" 206.5x149.4x120.7x102.6 ASME B16.20

  • Eriks:10002651
  • Manufacturer:10002651
  • Nominal diameter:4"
  • Flange pressure stage:900lbs
  • Suitable for pressure stages:900lbs

€16.38/ pieceexcl. VAT

€19.82incl. VAT

495 In stock - Estimated delivery date 13/11/2026
Product Image

LEADER Spiral-wound gasket SR 316L/C/CS PN10/16 DN100 162x143x127 EN 1514-2

  • Eriks:10002382
  • Manufacturer:10002382
  • Nominal diameter:DN100
  • Flange pressure stage:PN10/16
  • Suitable for pressure stages:PN10, PN16

€12.24/ pieceexcl. VAT

€14.81incl. VAT

88 In stock - Estimated delivery date 13/11/2026
Product Image

LEADER PTFE flange gasket CLIPPERLON 2110 PN10/40 DN15 2mm EN 1514-1 IBC Raised face

  • Eriks:11934242
  • Nominal diameter:DN15
  • Flange pressure stage:PN10/40
  • Suitable for pressure stages:PN16, PN25, PN40, PN10

€3.19/ pieceexcl. VAT

€3.86incl. VAT

199 In stock - Estimated delivery date 13/11/2026
Product Image

LEADER Spiral-wound gasket SR 316L/C/CS CL150 3" 136.7x120.7x101.6 ASME B16.20

  • Eriks:11387450
  • Nominal diameter:3"
  • Flange pressure stage:150lbs
  • Suitable for pressure stages:150lbs

€6.93/ pieceexcl. VAT

€8.39incl. VAT

47 In stock - Estimated delivery date 13/11/2026
Product Image

LEADER Spiral-wound gasket SR 316L/C/CS CL300/600 3" 149.4x120.7x101.6 ASME B16.20

  • Eriks:11387470
  • Nominal diameter:3"
  • Flange pressure stage:300/600lbs
  • Suitable for pressure stages:600lbs, 300lbs, 400lbs

€7.21/ pieceexcl. VAT

€8.72incl. VAT

35 In stock - Estimated delivery date 13/11/2026
Product Image

LEADER Fibre flange gasket FYBAR PT60 PN10/40 DN25 2mm EN 1514-1 IBC Raised face

  • Eriks:11935990
  • Nominal diameter:DN25
  • Flange pressure stage:PN10/40
  • Suitable for pressure stages:PN40, PN10, PN16, PN25

€1.11/ pieceexcl. VAT

€1.34incl. VAT

39 In stock - Estimated delivery date 13/11/2026
Product Image

LEADER Spiral-wound gasket SRI 316L/316L/C/316L PN10/16 DN100 162x143x127x115 EN 1514-2

  • Eriks:10002655
  • Nominal diameter:DN100
  • Flange pressure stage:PN10/16
  • Suitable for pressure stages:PN16, PN10

€22.78/ pieceexcl. VAT

€27.56incl. VAT

165 In stock - Estimated delivery date 13/11/2026
Product Image

LEADER Fibre flange gasket FYBAR PT50 PN10/40 DN50 2mm EN 1514-1 IBC Raised face

  • Eriks:10002937
  • Nominal diameter:DN50
  • Flange pressure stage:PN10/40
  • Suitable for pressure stages:PN40, PN25, PN16, PN10

€1.45/ pieceexcl. VAT

€1.75incl. VAT

461 In stock - Estimated delivery date 13/11/2026
Product Image

LEADER Spiral-wound gasket SRI 316L/316L/C/CS PN100/160 DN50 119x86x70x61 EN 1514-2

  • Eriks:10002678
  • Nominal diameter:DN50
  • Flange pressure stage:PN100/160
  • Suitable for pressure stages:PN100, PN160

€13.18/ pieceexcl. VAT

€15.95incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Rubber flange gasket EPDM 70 PN10/16 DN100 3 EN 1514-1 IBC Raised face

  • Eriks:11023923
  • Number of inserts:0
  • Nominal diameter:DN100
  • Flange pressure stage:PN10/16

€3.09/ pieceexcl. VAT

€3.74incl. VAT

118 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS PTFE flange gasket TEFMET PN10/40 DN20 2.5mm EN 1514-1 IBC Raised face

  • Eriks:10001574
  • Nominal diameter:DN20
  • Flange pressure stage:PN10/40
  • Suitable for pressure stages:PN16, PN40, PN10, PN25

€8.65/ pieceexcl. VAT

€10.47incl. VAT

144 In stock - Estimated delivery date 13/11/2026
Product Image

LEADER Ring Joint OV SOFT IRON R12 ASME B16.20

  • Eriks:11386425
  • Ring number:R12
  • Nominal diameter (ASME):1/2 in
  • Flange pressure class (ASME):900lbs, 1500lbs

€4.10/ pieceexcl. VAT

€4.96incl. VAT

83 In stock - Estimated delivery date 13/11/2026
Product Image

LEADER Spiral-wound gasket SRI 316L/316L/C/CS PN40 DN200 290x248x228x216 EN 1514-2

  • Eriks:10002696
  • Nominal diameter:DN200
  • Flange pressure stage:PN40
  • Suitable for pressure stages:PN40

€40.55/ pieceexcl. VAT

€49.07incl. VAT

93 In stock - Estimated delivery date 13/11/2026
Product Image

LEADER Spiral-wound gasket SRI 316L/316L/C/CS PN10/40 DN15 51x39x29x23 EN 1514-2

  • Eriks:10002662
  • Manufacturer:10002662
  • Nominal diameter:DN15
  • Flange pressure stage:PN10/40
  • Suitable for pressure stages:PN10, PN25, PN40, PN16

€3.39/ pieceexcl. VAT

€4.10incl. VAT

1178 In stock - Estimated delivery date 13/11/2026
Product Image

LEADER Spiral-wound gasket SRI 316L/316L/C/CS PN10/40 DN80 142x115x99x90 EN 1514-2

  • Eriks:10002676
  • Nominal diameter:DN80
  • Flange pressure stage:PN10/40
  • Suitable for pressure stages:PN16, PN10, PN25, PN40

€11.56/ pieceexcl. VAT

€13.99incl. VAT

1173 In stock - Estimated delivery date 13/11/2026