

€4.10/ pieceexcl. VAT
€4.96incl. VAT
88 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Oval |
Ring number | R12 |
Nominal diameter (ASME) | 1/2 in |
Height | 14.3 mm |
Outer Diameter | 47.65 mm |
Pitch circle | 39.7 mm |
Width | 7.95 mm |
Inner Diameter | 31.75 mm |
Material | Soft iron |
Hardness | 90 HB |
Norm | ASME B16.20 |
Temperature range | from -40 to 500 °C |