Conveyor Belts

  • 512
  • 181
  • 1
  • 11
  • 2453
  • 56
  • 590
  • 1
  • 34
  • 21
  • 4
  • 1
  • 1
  • 1
  • 43
3158 Products showing for Conveyor Belts
Product Image

GATES V-Belt polyurethane POLYFLEX® 7M825

  • Eriks:835471
  • Manufacturer:890300825
  • Effective length (ISO):825 mm

€39.43/ pieceexcl. VAT

€47.71incl. VAT

4 In stock - Estimated delivery date 16/11/2026
Product Image

GATES V-Belt polyurethane POLYFLEX® 7M500

  • Eriks:834009
  • Manufacturer:890300500
  • Effective length (ISO):500 mm

€34.61/ pieceexcl. VAT

€41.88incl. VAT

11 In stock - Estimated delivery date 16/11/2026
Product Image

GATES V-Belt polyurethane POLYFLEX® 5M690

  • Eriks:834998
  • Manufacturer:890200690
  • Effective length (ISO):690 mm

€28.04/ pieceexcl. VAT

€33.93incl. VAT

2 In stock - Estimated delivery date 16/11/2026
Product Image

GATES V-Belt polyurethane POLYFLEX® 5M345

  • Eriks:1026361
  • Manufacturer:890200345
  • Effective length (ISO):345 mm

€24.32/ pieceexcl. VAT

€29.43incl. VAT

50 In stock - Estimated delivery date 16/11/2026
Product Image

GATES V-Belt polyurethane POLYFLEX® 5M290

  • Eriks:934674
  • Manufacturer:890200290
  • Effective length (ISO):290 mm

€24.32/ pieceexcl. VAT

€29.43incl. VAT

18 In stock - Estimated delivery date 16/11/2026
Product Image

GATES V-Belt polyurethane POLYFLEX® 7M615

  • Eriks:1026386
  • Manufacturer:890300615
  • Effective length (ISO):615 mm

€34.61/ pieceexcl. VAT

€41.88incl. VAT

Estimated delivery date - 01/12/2026
Product Image

GATES V-Belt polyurethane POLYFLEX® 11M1280

  • Eriks:1026413
  • Manufacturer:890401280
  • Effective length (ISO):1280 mm

€76.42/ pieceexcl. VAT

€92.47incl. VAT

Estimated delivery date - 01/12/2026
Product Image

GATES V-Belt polyurethane POLYFLEX® 11M900

  • Eriks:862746
  • Manufacturer:890400900
  • Effective length (ISO):900 mm

€62.69/ pieceexcl. VAT

€75.85incl. VAT

3 In stock - Estimated delivery date 16/11/2026
Product Image

GATES V-Belt polyurethane POLYFLEX® 11M710

  • Eriks:947571
  • Manufacturer:890400710
  • Effective length (ISO):710 mm

€55.12/ pieceexcl. VAT

€66.70incl. VAT

2 In stock - Estimated delivery date 16/11/2026
Product Image

GATES V-Belt polyurethane POLYFLEX® 11M850

  • Eriks:872679
  • Manufacturer:890400850
  • Effective length (ISO):850 mm

€60.70/ pieceexcl. VAT

€73.45incl. VAT

Estimated delivery date - 01/12/2026
Product Image

GATES V-Belt polyurethane POLYFLEX® 5M730

  • Eriks:12669417
  • Manufacturer:890200730
  • Effective length (ISO):730 mm

€42.27/ pieceexcl. VAT

€51.15incl. VAT

50 In stock - Estimated delivery date 16/11/2026
Product Image

GATES V-Belt polyurethane POLYFLEX® 5M400

  • Eriks:775177
  • Manufacturer:890200400
  • Effective length (ISO):400 mm

€24.32/ pieceexcl. VAT

€29.43incl. VAT

Estimated delivery date - 01/12/2026
Product Image

GATES V-Belt polyurethane POLYFLEX® 5M450

  • Eriks:12669419
  • Manufacturer:890200450
  • Effective length (ISO):450 mm

€35.48/ pieceexcl. VAT

€42.93incl. VAT

50 In stock - Estimated delivery date 16/11/2026
Product Image

GATES V-Belt polyurethane POLYFLEX® 5M355

  • Eriks:916455
  • Manufacturer:890200355
  • Effective length (ISO):355 mm

€24.32/ pieceexcl. VAT

€29.43incl. VAT

4 In stock - Estimated delivery date 16/11/2026
Product Image

GATES V-Belt polyurethane POLYFLEX® 7M1000

  • Eriks:12669364
  • Manufacturer:890301000
  • Effective length (ISO):1000 mm

€58.59/ pieceexcl. VAT

€70.89incl. VAT

62 In stock - Estimated delivery date 16/11/2026
Product Image

GATES V-Belt polyurethane POLYFLEX® 7M515

  • Eriks:1026383
  • Manufacturer:890300515
  • Effective length (ISO):515 mm

€34.61/ pieceexcl. VAT

€41.88incl. VAT

Estimated delivery date - 01/12/2026
Product Image

BEHA Polyurethane hollow round section belt 88 ShA green rough Ø 8mm

  • Eriks:12988836
  • Manufacturer:FBHP85A080R
  • Diameter:8 mm
  • Tensile Cord:None
  • Material:Polyurethane

€8.35/ meterexcl. VAT

€10.10incl. VAT

81 In stock - Estimated delivery date 16/11/2026
Product Image

BEHA Polyurethane round section belt 80 ShA red smooth Ø 8mm

  • Eriks:12988589
  • Manufacturer:FBRP75A080
  • Diameter:8 mm
  • Tensile Cord:None
  • Material:Polyurethane

€5.51/ meterexcl. VAT

€6.67incl. VAT

Sold per: 30Min. order: 30

79.9 In stock - Estimated delivery date 16/11/2026
Product Image

BEHA Polyurethane hollow round section belt 80 ShA red smooth Ø 8mm

  • Eriks:12988830
  • Manufacturer:FBHP75A080
  • Diameter:8 mm
  • Tensile Cord:None
  • Material:Polyurethane

€8.35/ meterexcl. VAT

€10.10incl. VAT

54 In stock - Estimated delivery date 16/11/2026
Product Image

BEHA Polyurethane round section belt 88 ShA green rough Ø 12mm

  • Eriks:12988673
  • Manufacturer:FBRP85A120R
  • Diameter:12 mm
  • Tensile Cord:None
  • Material:Polyurethane

€13.65/ meterexcl. VAT

€16.52incl. VAT

24 In stock - Estimated delivery date 16/11/2026
Product Image

BEHA Polyurethane hollow round section belt 88 ShA green rough Ø 4.8mm

  • Eriks:12988834
  • Manufacturer:FBHP85A048R
  • Diameter:4.8 mm
  • Tensile Cord:None
  • Material:Polyurethane

€3.81/ meterexcl. VAT

€4.61incl. VAT

61 In stock - Estimated delivery date 16/11/2026
Product Image

BEHA Polyurethane round section belt 88 ShA green rough Ø 5mm

  • Eriks:12988665
  • Manufacturer:FBRP85A050R
  • Diameter:5 mm
  • Tensile Cord:None
  • Material:Polyurethane

€2.93/ meterexcl. VAT

€3.55incl. VAT

252 In stock - Estimated delivery date 16/11/2026
Product Image

BEHA Polyurethane round section belt 88 ShA green rough Ø 6mm

  • Eriks:12988666
  • Manufacturer:FBRP85A060R
  • Diameter:6 mm
  • Tensile Cord:None
  • Material:Polyurethane

€4.57/ meterexcl. VAT

€5.53incl. VAT

125 In stock - Estimated delivery date 16/11/2026
Product Image

BEHA Polyurethane round section belt 88 ShA green smooth Ø 12mm

  • Eriks:12988656
  • Manufacturer:FBRP85A120
  • Diameter:12 mm
  • Tensile Cord:None
  • Material:Polyurethane

€14.75/ meterexcl. VAT

€17.85incl. VAT

Sold per: 0.001Min. order: 0.001

33 In stock - Estimated delivery date 16/11/2026
Product Image

OPTIBELT Polyurethane round section belt 88 ShA green rough Ø 5mm

  • Eriks:23612873
  • Diameter:5 mm
  • Tensile Cord:None
  • Material:Polyurethane

€6.98/ meterexcl. VAT

€8.45incl. VAT

Sold per: 0.01Min. order: 0.01

156 In stock - Estimated delivery date 16/11/2026