BEHA

BEHA Polyurethane round section belt 80 ShA red smooth Ø 8mm

  • ERIKS:12988589
Image 1
Save to list

€5.51/ meterexcl. VAT

€6.67incl. VAT

Sold per: 30Min. order: 30

79.9 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BEHA
Diameter
8 mm
Shore hardness
80
Colour
Red
Tensile Cord
None
Surface structure
Smooth
Material
Polyurethane
Spare parts & accessories
Product Image

BEHA Belt Cutters AS 02

  • Eriks:12989131
  • Manufacturer:FBWAS02

€37.71/ pieceexcl. VAT

€45.63incl. VAT

Estimated delivery date - 10/11/2026