

€6.98/ meterexcl. VAT
€8.45incl. VAT
Sold per: 0.01Min. order: 0.01
156 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | RR |
Type | 88ShA |
Diameter | 5 mm |
Shore hardness | 88 |
Colour | Green |
Tensile Cord | None |
Surface structure | Rough |
Material | Polyurethane |