Transmission and Drive Elements

Mechanical Power Transmission transfers power and movement between machine components. The category includes V-belts and pulleys, timing belts and pulleys, chains and sprockets, shaft couplings, conveyor belts, weldable belts, clamping bushes, gears and gear racks.

What is Mechanical Power Transmission?

Mechanical drives connect a driving component to a driven component. Belts, chains and couplings transmit power, while pulleys, sprockets and shaft connections guide or secure the drive. ERIKS also supports calculations, engineering, installation and custom work.

Applications and industries

These product groups are used in machinery and production equipment. Condition monitoring can measure and evaluate vibration, temperature and alignment errors. Services also include belt and belt-frequency calculations, chain analysis, shaft repairs, thermography and gearbox monitoring.

How to select mechanical power transmission

Define the power to be transmitted, rotational speeds and centre distance. Then check the available space, environmental factors, alignment and required pretension. Choose a timing belt or chain where slip is not permitted; for shaft couplings, also assess misalignment, torsional stiffness and vibration damping.

Key attributes

Key attributes are power, rotational speed, centre distance, pretension, alignment, available space, environmental factors, slip, torsional stiffness and vibration damping.

Frequently asked questions

When should a timing belt be selected for Mechanical Power Transmission?

Select a timing belt when the drive requires a fixed transmission ratio without slip. Define the power, required speeds, centre distance, available pulley diameters and environmental factors.

Why is V-belt pretension important?

Correct pretension supports V-belt operation. Measure tension with a suitable tension tester, check pulley alignment and retension the belt after the specified running-in period when required for the selected type.

Which misalignments can a shaft coupling accommodate?

Flexible shaft couplings can accommodate radial and axial misalignment and damp vibration. Also match the coupling to the transmitted power, application, environment, torsional stiffness and required distance between shaft ends.

Which maintenance services support Mechanical Power Transmission?

ERIKS supports vibration analysis, thermography, alignment, chain analysis, shaft repairs and gearbox monitoring. Services may comprise an individual survey or integrated condition monitoring with trends and reports.

  • 565
  • 234
  • 2
  • 13777
  • 10
  • 18
  • 18
  • 18
  • 10
  • 18
  • 2
  • 6
  • 8
  • 4
  • 3
68801 Products showing for Transmission and Drive Elements

€10.04/ pieceexcl. VAT

€12.15incl. VAT

305 In stock - Estimated delivery date 13/11/2026
Product Image

GATES Timing Belt PowerGrip® HTD® 600-8M-20

  • Eriks:1022439
  • Manufacturer:929311060
  • Pitch length:600 mm
  • Width:20 mm
  • Pitch:8 mm

€18.27/ pieceexcl. VAT

€22.11incl. VAT

Sold per: 0.001Min. order: 0.001

8 In stock - Estimated delivery date 13/11/2026
Product Image

GATES Timing Belt PowerGrip® HTD® 1040-8M-30

  • Eriks:793434
  • Manufacturer:929312104
  • Pitch length:1040 mm
  • Width:30 mm
  • Pitch:8 mm

€40.69/ pieceexcl. VAT

€49.23incl. VAT

Estimated delivery date - 17/11/2026

€35.28/ pieceexcl. VAT

€42.69incl. VAT

18 In stock - Estimated delivery date 13/11/2026
Product Image

GATES Banded V-Belt, Quad-Power 4 Series, 13 mm WD, 1000 mm LG, XPA, EPDM

  • Eriks:12989925
  • Manufacturer:964401000
  • Number of ribs:1
  • Effective length (ISO):1000 mm
  • Reference length (ISO):1000 mm

€22.19/ pieceexcl. VAT

€26.85incl. VAT

35 In stock - Estimated delivery date 13/11/2026
Product Image

GATES Banded V-Belt, Quad-Power 4 Series, 13 mm WD, 1060 mm LG, XPA, EPDM

  • Eriks:12989928
  • Manufacturer:964401060
  • Number of ribs:1
  • Effective length (ISO):1060 mm
  • Reference length (ISO):1060 mm

€25.79/ pieceexcl. VAT

€31.21incl. VAT

313 In stock - Estimated delivery date 13/11/2026

€9.07/ pieceexcl. VAT

€10.97incl. VAT

32 In stock - Estimated delivery date 13/11/2026
Product Image

GATES Timing Belt PowerGrip® GT3 324-3MGT3-9

  • Eriks:11363488
  • Manufacturer:940053318
  • Pitch length:324 mm
  • Width:9 mm
  • Pitch:3 mm

€11.51/ pieceexcl. VAT

€13.93incl. VAT

Sold per: 0.001Min. order: 0.001

96 In stock - Estimated delivery date 13/11/2026

€7.02/ pieceexcl. VAT

€8.49incl. VAT

9 In stock - Estimated delivery date 13/11/2026

€8.72/ pieceexcl. VAT

€10.55incl. VAT

20 In stock - Estimated delivery date 13/11/2026

€21.56/ pieceexcl. VAT

€26.09incl. VAT

14 In stock - Estimated delivery date 13/11/2026

€6.41/ pieceexcl. VAT

€7.76incl. VAT

6 In stock - Estimated delivery date 13/11/2026
Product Image

GATES Banded V-Belt, Quad-Power 4 Series, 16 mm WD, 4500 mm LG, XPB/5VX, EPDM

  • Eriks:12990058
  • Manufacturer:964504500
  • Number of ribs:1
  • Effective length (ISO):4500 mm
  • Reference length (ISO):4500 mm

€148.78/ pieceexcl. VAT

€180.02incl. VAT

27 In stock - Estimated delivery date 13/11/2026

€44.67/ pieceexcl. VAT

€54.05incl. VAT

2 In stock - Estimated delivery date 13/11/2026

€9.68/ pieceexcl. VAT

€11.71incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

GATES Timing belt, Long Length PowerGrip GT Series, CR, GT Profile, 25 mm WD, 3.8 mm THK, 9396-40417

  • Eriks:1013562
  • Manufacturer:939640417
  • Pitch length:1450 mm
  • Pitch length:0 in
  • Width:25 mm

€43.19/ meterexcl. VAT

€52.26incl. VAT

Sold per: 0.001Min. order: 0.001

261.322 In stock - Estimated delivery date 13/11/2026
Product Image

GATES V-Belt Classic Section HI-POWER® B72 17x1850Li 1880Ld

  • Eriks:1010963
  • Manufacturer:900310072
  • Reference length (ISO):1890 mm
  • Inner length:1850 mm

€37.35/ pieceexcl. VAT

€45.19incl. VAT

7 In stock - Estimated delivery date 13/11/2026

€1,483.63/ pieceexcl. VAT

€1,795.19incl. VAT

6 In stock - Estimated delivery date 13/11/2026
Product Image

GATES V-Belt polyurethane POLYFLEX® 7M825

  • Eriks:835471
  • Manufacturer:890300825
  • Effective length (ISO):825 mm

€39.43/ pieceexcl. VAT

€47.71incl. VAT

4 In stock - Estimated delivery date 13/11/2026

€6.03/ pieceexcl. VAT

€7.30incl. VAT

57 In stock - Estimated delivery date 13/11/2026

€11.06/ pieceexcl. VAT

€13.38incl. VAT

19 In stock - Estimated delivery date 13/11/2026
Product Image

GATES V-Belt polyurethane POLYFLEX® 7M500

  • Eriks:834009
  • Manufacturer:890300500
  • Effective length (ISO):500 mm

€34.61/ pieceexcl. VAT

€41.88incl. VAT

11 In stock - Estimated delivery date 13/11/2026

€3.07/ pieceexcl. VAT

€3.71incl. VAT

125 In stock - Estimated delivery date 13/11/2026
Product Image

GATES V-Belt polyurethane POLYFLEX® 5M690

  • Eriks:834998
  • Manufacturer:890200690
  • Effective length (ISO):690 mm

€28.04/ pieceexcl. VAT

€33.93incl. VAT

2 In stock - Estimated delivery date 13/11/2026