




€9.07/ pieceexcl. VAT
€10.97incl. VAT
32 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket TL |
Type | BS 10B-1 |
Series | Sprocket TL |
Type | BS 10B-1 |
Number of teeth | 15 |
Pitch | 15.875 mm |
Pitch | 5/8 in |
Pitch circle | 76.35 mm |
Outer Diameter | 83.2 mm |
Taper Lock | 1210 |
Hub diameter | 60 mm |
Total width | 25 mm |
Tooth width Simplex | 9.1 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 0.3 kg |
Dp | 76.35 mm |
B1 | 9.1 mm |
A | 25 mm |
De | 83.2 mm |