Push Fittings

  • 4
  • 1773
  • 122
  • 1
  • 1243
  • 4
  • 3
  • 3
  • 1
  • 126
  • 3
6103 Products showing for Push Fittings
Product Image

FESTO Push-in connector QS-6 153032

  • Eriks:11346172
  • Manufacturer:153032
  • Manufacturer ID:QS-6
  • Tube Outside Diameter:6 mm
  • Seal material:NBR

€2.70/ pieceexcl. VAT

€3.27incl. VAT

1179 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Push-in connector QS-8-6 153038

  • Eriks:23212696
  • Manufacturer:153038
  • Manufacturer ID:QS-8-6
  • Tube Outside Diameter:8 mm
  • Tube Outside Diameter Unequal:6 mm

€2.93/ pieceexcl. VAT

€3.55incl. VAT

586 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Push-in connector QS-4 153031

  • Eriks:23212694
  • Manufacturer:153031
  • Manufacturer ID:QS-4
  • Tube Outside Diameter:4 mm
  • Seal material:NBR

€2.57/ pieceexcl. VAT

€3.11incl. VAT

428 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Push-in T-connector QST-16 153133

  • Eriks:23212821
  • Manufacturer:153133
  • Manufacturer ID:QST-16
  • Tube Outside Diameter:16 mm
  • Seal material:NBR

€13.71/ pieceexcl. VAT

€16.59incl. VAT

50 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Push-in L-fitting QSL-G1/4-6 186118

  • Eriks:23212965
  • Manufacturer:186118
  • Manufacturer ID:QSL-G1/4-6
  • Tube Outside Diameter:6 mm
  • Thread type:External thread BSPP (G)

€3.05/ pieceexcl. VAT

€3.69incl. VAT

356 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Blanking plug QSC-8H 153269

  • Eriks:11345179
  • Manufacturer:153269
  • Manufacturer ID:QSC-8H
  • Stem Outside Diameter:8 mm

€1.07/ pieceexcl. VAT

€1.29incl. VAT

1480 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Push-in fitting QS-1/2-10 190646

  • Eriks:23212999
  • Manufacturer:190646
  • Manufacturer ID:QS-1/2-10
  • Tube Outside Diameter:10 mm
  • Thread type:External thread BSPT (R)

€3.70/ pieceexcl. VAT

€4.48incl. VAT

155 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Push-in connector QS-10 153034

  • Eriks:23212693
  • Manufacturer:153034
  • Manufacturer ID:QS-10
  • Tube Outside Diameter:10 mm
  • Seal material:NBR

€3.87/ pieceexcl. VAT

€4.68incl. VAT

267 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Push-in L-fitting QSL-G1/4-8 186120

  • Eriks:23212964
  • Manufacturer:186120
  • Manufacturer ID:QSL-G1/4-8
  • Tube Outside Diameter:8 mm
  • Thread type:External thread BSPP (G)

€3.42/ pieceexcl. VAT

€4.14incl. VAT

412 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Push-in connector QS-8 153033

  • Eriks:11346173
  • Manufacturer:153033
  • Manufacturer ID:QS-8
  • Tube Outside Diameter:8 mm
  • Seal material:NBR

€2.93/ pieceexcl. VAT

€3.55incl. VAT

1044 In stock - Estimated delivery date 13/11/2026

€7.52/ pieceexcl. VAT

€9.10incl. VAT

10 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Push-in fitting QS-G1/4-6-I 186108

  • Eriks:11635448
  • Manufacturer:186108
  • Manufacturer ID:QS-G1/4-6-I
  • Tube Outside Diameter:6 mm
  • Thread type:External thread BSPP (G)

€2.27/ pieceexcl. VAT

€2.75incl. VAT

Sold per: 10Min. order: 10

120 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Push-in T-connector QST-8 153130

  • Eriks:11346171
  • Manufacturer:153130
  • Manufacturer ID:QST-8
  • Tube Outside Diameter:8 mm
  • Seal material:NBR

€4.34/ pieceexcl. VAT

€5.25incl. VAT

510 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Push-in connector QS-12 153035

  • Eriks:23212453
  • Manufacturer:153035
  • Manufacturer ID:QS-12
  • Tube Outside Diameter:12 mm
  • Seal material:NBR

€4.60/ pieceexcl. VAT

€5.57incl. VAT

157 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Push-in L-fitting NPQH-L-G18-Q6-P10 578281

  • Eriks:12573070
  • Manufacturer:578281
  • Manufacturer ID:NPQH-L-G18-Q6-P10
  • Tube Outside Diameter:6 mm
  • Thread type:External thread BSPP (G)

€3.14/ pieceexcl. VAT

€3.80incl. VAT

497 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Push-in fitting QS-G1/4-8 186099

  • Eriks:23212954
  • Manufacturer:186099
  • Manufacturer ID:QS-G1/4-8
  • Tube Outside Diameter:8 mm
  • Thread type:External thread BSPP (G)

€2.27/ pieceexcl. VAT

€2.75incl. VAT

486 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Push-in connector QS-10-8 153039

  • Eriks:23212697
  • Manufacturer:153039
  • Manufacturer ID:QS-10-8
  • Tube Outside Diameter:10 mm
  • Tube Outside Diameter Unequal:8 mm

€3.87/ pieceexcl. VAT

€4.68incl. VAT

323 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Push-in connector, NPQM-D-Q6-E-P10, NPQM Series, Straight, 6 mm Tube OD

  • Eriks:12086468
  • Manufacturer:558761
  • Manufacturer ID:NPQM-D-Q6-E-P10
  • Tube Outside Diameter:6 mm
  • Seal material:NBR

€2.65/ pieceexcl. VAT

€3.21incl. VAT

207 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Push-in connector QSM-6 153325

  • Eriks:23212770
  • Manufacturer:153325
  • Manufacturer ID:QSM-6
  • Tube Outside Diameter:6 mm
  • Seal material:NBR

€2.70/ pieceexcl. VAT

€3.27incl. VAT

Sold per: 10Min. order: 10

276 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Push-in fitting QS-1/2-16 153011

  • Eriks:23212681
  • Manufacturer:153011
  • Manufacturer ID:QS-1/2-16
  • Tube Outside Diameter:16 mm
  • Thread type:External thread BSPT (R)

€7.34/ pieceexcl. VAT

€8.88incl. VAT

80 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Push-in L-fitting QSML-M3-4 153332

  • Eriks:23212773
  • Manufacturer:153332
  • Manufacturer ID:QSML-M3-4
  • Tube Outside Diameter:4 mm
  • Thread type:External thread (M)

€4.02/ pieceexcl. VAT

€4.86incl. VAT

Sold per: 10Min. order: 10

212 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Push-in L-fitting QSML-M5-6 153335

  • Eriks:23212468
  • Manufacturer:153335
  • Manufacturer ID:QSML-M5-6
  • Tube Outside Diameter:6 mm
  • Thread type:External thread (M)

€2.80/ pieceexcl. VAT

€3.39incl. VAT

368 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Push-in connector QS-6-4 153037

  • Eriks:23212695
  • Manufacturer:153037
  • Manufacturer ID:QS-6-4
  • Tube Outside Diameter:6 mm
  • Tube Outside Diameter Unequal:4 mm

€2.70/ pieceexcl. VAT

€3.27incl. VAT

462 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Push-in cap QSC-6 153263

  • Eriks:23212703
  • Manufacturer:153263
  • Manufacturer ID:QSC-6
  • Tube Outside Diameter:6 mm
  • Seal material:NBR

€1.35/ pieceexcl. VAT

€1.63incl. VAT

764 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Push-in fitting QS-1/8-6 153002

  • Eriks:11345193
  • Manufacturer:153002
  • Manufacturer ID:QS-1/8-6
  • Tube Outside Diameter:6 mm
  • Thread type:External thread BSPT (R)

€1.52/ pieceexcl. VAT

€1.84incl. VAT

481 In stock - Estimated delivery date 13/11/2026