FESTO

FESTO Blanking plug QSC-8H 153269

  • ERIKS:11345179
  • Manufacturer:4052568024222
Image 1
Quick Star Standard Blanking Plug.
Save to list

€1.07/ pieceexcl. VAT

€1.29incl. VAT

1452 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSC-H
Manufacturer ID
QSC-8H
Shape
Blanking plug
Material
PBT
Stem Outside Diameter
8 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Weight
1 g
Alternatives
Product Image

LEGRIS 3126 08 00 Blanking plug Ø8mm

  • Eriks:23214306
  • Manufacturer:3126 08 00

€1.38/ pieceexcl. VAT

€1.67incl. VAT

588 In stock - Estimated delivery date 13/11/2026