

€2.93/ pieceexcl. VAT
€3.55incl. VAT
1044 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | QS |
Manufacturer ID | QS-8 |
Shape | Straight |
Material | PBT |
Tube Outside Diameter | 8 mm |
Nominal size | 5 mm |
Operating pressure | from -0.95 to 14 bar |
Operating temperature | from -10 to 80 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | High alloy steel, non-corrosive |
Weight | 9.5 g |
€3.94/ pieceexcl. VAT
€4.77incl. VAT
502 In stock - Estimated delivery date 13/11/2026