

€106.58/ pieceexcl. VAT
€128.96incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VN |
Nominal size Laval nozzle | 1.4 mm |
Ejector characteristic | High suction rate / standard |
Execution | T-shape |
Size | 18 |
Connection, air supply | QS-8 |
Connection vacuum | QS-8 |
Connection air exhaust(s) | Open silencer |
Valve function | 2/2 |
Design silencer | Open |
Operating pressure | from 2 to 8 bar |
Degree of protection (IP) | 40 |
Ambient temperature | from 0 to 50 °C |
Material housing | POM-reinforced |
Weight | 98 g |