Pre-insulated Pipe Fittings

  • 27
  • 10
  • 81
  • 8
  • 27
  • 27
  • 9
  • 12
  • 4
  • 4
  • 14
165 Products showing for Pre-insulated Pipe Fittings
Product Image

Pipe coupling Series: SnapClamp Repair coupling Stainless steel/EPDM 26mm-30mm Length: 76mm

  • Eriks:10043162
  • Manufacturer:10043162
  • External tube diameter of connection:26 mm
  • External tube diameter of connection 2:30 mm
  • Number of scale units:1

€13.20/ pieceexcl. VAT

€15.97incl. VAT

9 In stock - Estimated delivery date 13/11/2026
Product Image

Pipe coupling Series: SnapClamp Repair coupling Stainless steel/EPDM 42mm-45mm Length: 152mm

  • Eriks:10043167
  • Manufacturer:10043167
  • External tube diameter of connection:42 mm
  • External tube diameter of connection 2:45 mm
  • Number of scale units:1

€26.00/ pieceexcl. VAT

€31.46incl. VAT

8 In stock - Estimated delivery date 13/11/2026
Product Image

Pipe coupling Series: SnapClamp Repair coupling Stainless steel/EPDM 33mm-37mm Length: 76mm

  • Eriks:10043163
  • Manufacturer:10043163
  • External tube diameter of connection:33 mm
  • External tube diameter of connection 2:37 mm
  • Number of scale units:1

€13.84/ pieceexcl. VAT

€16.75incl. VAT

26 In stock - Estimated delivery date 13/11/2026
Product Image

Pipe coupling Series: SnapClamp Repair coupling Stainless steel/EPDM 48mm-51mm Length: 76mm

  • Eriks:10043165
  • Manufacturer:10043165
  • External tube diameter of connection:48 mm
  • External tube diameter of connection 2:51 mm
  • Number of scale units:1

€15.76/ pieceexcl. VAT

€19.07incl. VAT

20 In stock - Estimated delivery date 13/11/2026
Product Image

Pipe coupling Series: RS-2 Repair coupling Stainless steel/NBR 88mm-110mm Length: 200mm

  • Eriks:10077745
  • Manufacturer:10077745
  • External tube diameter of connection:88 mm
  • External tube diameter of connection 2:110 mm
  • Number of scale units:2

€182.00/ pieceexcl. VAT

€220.22incl. VAT

10 In stock - Estimated delivery date 13/11/2026
Product Image

NORMAPLAST T-piece Series: TS POM Hose tail 19 mm

  • Eriks:12987526
  • Manufacturer:7608900019
  • Nominal inner diameter:19 mm

€7.02/ pieceexcl. VAT

€8.49incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 14/12/2026
Product Image

Pipe coupling Series: RS-1 Repair coupling Stainless steel/NBR 60-67mm Length: 200mm

  • Eriks:10077739
  • Manufacturer:10077739
  • External tube diameter of connection:60 mm
  • Number of scale units:1
  • Length:200 mm

€88.00/ pieceexcl. VAT

€106.48incl. VAT

23 In stock - Estimated delivery date 13/11/2026
Product Image

NORMAPLAST Y-piece Series: YS POM Hose tail 6 mm

  • Eriks:12987565
  • Manufacturer:7708900006
  • Nominal inner diameter:6 mm

€1.97/ pieceexcl. VAT

€2.38incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 14/12/2026
Product Image

NORMAPLAST Straight reducing push-on connector GRS 5-4

  • Eriks:12987506
  • Manufacturer:7518905004
  • Diameter, hose connector:5 mm
  • Material:POM

€1.37/ pieceexcl. VAT

€1.66incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 14/12/2026
Product Image

NORMAPLAST Straight push-on connector GS 12

  • Eriks:12987499
  • Manufacturer:7508900012
  • Diameter, hose connector:12 mm
  • Material:POM

€2.68/ pieceexcl. VAT

€3.24incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 14/12/2026
Product Image

NORMAPLAST Straight push-on connector GS 3

  • Eriks:12987493
  • Manufacturer:7508900003
  • Diameter, hose connector:3 mm
  • Material:POM

€0.57/ pieceexcl. VAT

€0.69incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 14/12/2026
Product Image

NORMAPLAST Y-piece Series: YS POM Hose tail 19 mm

  • Eriks:12987572
  • Manufacturer:7708900019
  • Nominal inner diameter:19 mm

€7.22/ pieceexcl. VAT

€8.74incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 14/12/2026
Product Image

NORMAPLAST Elbow push-on connector WS 6

  • Eriks:12987551
  • Manufacturer:7628900006
  • Shape:Hose tail
  • External tube diameter of connection:6 mm

€1.92/ pieceexcl. VAT

€2.32incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 14/12/2026
Product Image

Pipe coupling Series: SnapClamp Repair coupling Stainless steel/EPDM 21mm-25mm Length: 76mm

  • Eriks:10043161
  • Manufacturer:10043161
  • External tube diameter of connection:21 mm
  • External tube diameter of connection 2:25 mm
  • Number of scale units:1

€13.20/ pieceexcl. VAT

€15.97incl. VAT

70 In stock - Estimated delivery date 13/11/2026
Product Image

NORMAPLAST Straight push-on connector GS 8

  • Eriks:12987497
  • Manufacturer:7508900008
  • Diameter, hose connector:8 mm
  • Material:POM

€1.72/ pieceexcl. VAT

€2.08incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 14/12/2026
Product Image

NORMAPLAST Y-piece Series: YS POM Hose tail 13 mm

  • Eriks:12987569
  • Manufacturer:7708900013
  • Nominal inner diameter:13 mm

€4.45/ pieceexcl. VAT

€5.38incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 14/12/2026
Product Image

NORMAPLAST Y-piece Series: YS POM Hose tail 16 mm

  • Eriks:12987571
  • Manufacturer:7708900016
  • Nominal inner diameter:16 mm

€6.57/ pieceexcl. VAT

€7.95incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 14/12/2026
Product Image

NORMAPLAST Straight reducing push-on connector GRS 10-8

  • Eriks:12987511
  • Manufacturer:7518910008
  • Diameter, hose connector:10 mm
  • Material:POM

€2.81/ pieceexcl. VAT

€3.40incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 14/12/2026
Product Image

NORMAPLAST Y-piece Series: YS POM Hose tail 10 mm

  • Eriks:12987567
  • Manufacturer:7708900010
  • Nominal inner diameter:10 mm

€3.23/ pieceexcl. VAT

€3.91incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 14/12/2026
Product Image

NORMAPLAST Cross piece Series: KS POM Hose tail 6mm

  • Eriks:12987530
  • Manufacturer:7728900006
  • External tube diameter of connection:6 mm

€2.92/ pieceexcl. VAT

€3.53incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 14/12/2026
Product Image

NORMAPLAST T-piece reducer Series: TRS POM Hose tail 15 mmx6 mm 15 mm

  • Eriks:12987544
  • Manufacturer:7618915006
  • Nominal inner diameter:15 mm
  • Nominal inner diameter 2:6 mm
  • Nominal inner diameter 3:15 mm

€5.59/ pieceexcl. VAT

€6.76incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 14/12/2026
Product Image

Pipe coupling Series: SnapClamp Repair coupling Stainless steel/EPDM 48mm-51mm Length: 152mm

  • Eriks:10043168
  • Manufacturer:10043168
  • External tube diameter of connection:48 mm
  • External tube diameter of connection 2:51 mm
  • Number of scale units:1

€27.60/ pieceexcl. VAT

€33.40incl. VAT

6 In stock - Estimated delivery date 13/11/2026
Product Image

NORMAPLAST T-piece reducer Series: TRS POM Hose tail 8 mmx4 mm 8 mm

  • Eriks:12987535
  • Manufacturer:7618908004
  • Nominal inner diameter:8 mm
  • Nominal inner diameter 2:4 mm
  • Nominal inner diameter 3:8 mm

€2.44/ pieceexcl. VAT

€2.95incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 14/12/2026

€96.40/ pieceexcl. VAT

€116.64incl. VAT

38 In stock - Estimated delivery date 13/11/2026
Product Image

NORMAPLAST Elbow push-on connector WS 16

  • Eriks:12987559
  • Manufacturer:7628900016
  • Shape:Hose tail
  • External tube diameter of connection:16 mm

€5.85/ pieceexcl. VAT

€7.08incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 14/12/2026