NORMAPLAST

NORMAPLAST Cross piece Series: KS POM Hose tail 6mm

  • ERIKS:12987530
Image 1
Save to list

€2.92/ pieceexcl. VAT

€3.53incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORMAPLAST
Series
KS
Shape
Cross piece
Material
POM
External tube diameter of connection
6 mm
Connection
Hose tail