Plastic Pipes

  • 14
  • 16
  • 96
  • 1
  • 86
  • 42
  • 12
  • 7
  • 12
  • 20
  • 7
  • 1
  • 4
  • 6
  • 1
270 Products showing for Plastic Pipes
Product Image

DURAPIPE Pipe Series: Superflo ABS Grey PN10 Length: 5m 110mmx7.3mm

  • Eriks:10048008
  • Manufacturer:11.555.314
  • Outer pipe diameter:110 mm
  • Wall thickness:7.3 mm
  • Pressure rating:PN10

€56.00/ meterexcl. VAT

€67.76incl. VAT

Sold per: 5Min. order: 5

210 In stock - Estimated delivery date 13/11/2026
Product Image

DURAPIPE Pipe Series: Superflo ABS Grey PN10 Length: 5m 32mmx2.1mm

  • Eriks:10047973
  • Manufacturer:11.555.308
  • Outer pipe diameter:32 mm
  • Wall thickness:2.1 mm
  • Pressure rating:PN10

€6.30/ meterexcl. VAT

€7.62incl. VAT

Sold per: 5Min. order: 5

915 In stock - Estimated delivery date 13/11/2026
Product Image

DURAPIPE Pipe Series: Superflo ABS Grey PN10 Length: 5m 20mmx1.6mm

  • Eriks:10047971
  • Manufacturer:11.555.306
  • Outer pipe diameter:20 mm
  • Wall thickness:1.6 mm
  • Pressure rating:PN10

€2.88/ meterexcl. VAT

€3.48incl. VAT

655 In stock - Estimated delivery date 13/11/2026
Product Image

DURAPIPE Pipe Series: Superflo ABS Grey PN10 Length: 5m 25mmx1.9mm

  • Eriks:10047972
  • Manufacturer:11.555.307
  • Outer pipe diameter:25 mm
  • Wall thickness:1.9 mm
  • Pressure rating:PN10

€4.69/ meterexcl. VAT

€5.67incl. VAT

Sold per: 5Min. order: 5

770 In stock - Estimated delivery date 13/11/2026
Product Image

DURAPIPE Pipe Series: Superflo ABS Grey PN10 Length: 5m 63mmx4.2mm

  • Eriks:10047976
  • Manufacturer:11.555.311
  • Outer pipe diameter:63 mm
  • Wall thickness:4.2 mm
  • Pressure rating:PN10

€20.58/ meterexcl. VAT

€24.90incl. VAT

Sold per: 5Min. order: 5

395 In stock - Estimated delivery date 13/11/2026
Product Image

DURAPIPE Pipe Series: Superflo ABS Grey PN10 Length: 5m 90mmx6mm

  • Eriks:10048007
  • Manufacturer:11.555.313
  • Outer pipe diameter:90 mm
  • Wall thickness:6 mm
  • Pressure rating:PN10

€44.31/ meterexcl. VAT

€53.62incl. VAT

Sold per: 5Min. order: 5

275 In stock - Estimated delivery date 13/11/2026
Product Image

Pipe PVC-U Bright

  • Eriks:11725829
  • Manufacturer:11725829
  • Outer pipe diameter:75 mm
  • Wall thickness:3.6 mm
  • Pressure rating:PN10

€28.07/ meterexcl. VAT

€33.96incl. VAT

30 In stock - Estimated delivery date 13/11/2026
Product Image

Buisklem PP 5.25.063 met clip  63

  • Eriks:11218747
  • Manufacturer:11218747

€4.80/ pieceexcl. VAT

€5.81incl. VAT

409 In stock - Estimated delivery date 13/11/2026

€2.72/ pieceexcl. VAT

€3.29incl. VAT

144 In stock - Estimated delivery date 13/11/2026
Product Image

SIKLA Clip Stabil D2G SS 172631 59-63

  • Eriks:10049422
  • Clamping range:from 59 to 63 mm

€50.32/ pieceexcl. VAT

€60.89incl. VAT

79 In stock - Estimated delivery date 13/11/2026

€4.83/ meterexcl. VAT

€5.84incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 11/12/2026
Product Image

Buisklem PP 5.25.050 met clip  50

  • Eriks:11065421
  • Manufacturer:11065421

€3.30/ pieceexcl. VAT

€3.99incl. VAT

841 In stock - Estimated delivery date 13/11/2026

€6.20/ meterexcl. VAT

€7.50incl. VAT

Sold per: 5Min. order: 5

80 In stock - Estimated delivery date 13/11/2026
Product Image

GF Pipe Series: 017 PVC-C Grey PN16 Length: 5m 32mmx2.4mm

  • Eriks:11081417
  • Manufacturer:163017133
  • Outer pipe diameter:32 mm
  • Wall thickness:2.4 mm
  • Pressure rating:PN16

€12.60/ meterexcl. VAT

€15.25incl. VAT

Sold per: 0.01Min. order: 0.01

Estimated delivery date - 27/11/2026

€192.50/ meterexcl. VAT

€232.93incl. VAT

Sold per: 5Min. order: 5

35 In stock - Estimated delivery date 13/11/2026
Product Image

Pipe PVC-U Bright

  • Eriks:11725830
  • Manufacturer:11725830
  • Outer pipe diameter:90 mm
  • Wall thickness:4.3 mm
  • Pressure rating:PN10

€39.27/ meterexcl. VAT

€47.52incl. VAT

55 In stock - Estimated delivery date 13/11/2026

€4.41/ meterexcl. VAT

€5.34incl. VAT

Sold per: 5Min. order: 5

60 In stock - Estimated delivery date 13/11/2026
Product Image

Pipe Series: 017 PE-100 SDR 11 Length: 5m 125mmx11.4mm

  • Eriks:11240667
  • Manufacturer:193017165
  • Outer pipe diameter:125 mm
  • Wall thickness:11.4 mm
  • Pressure rating:SDR 11

€26.73/ meterexcl. VAT

€32.34incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 16/12/2026
Product Image

GF Pipe Series: 017 PVC-C Grey PN16 Length: 5m 63mmx4.7mm

  • Eriks:11229186
  • Manufacturer:163017136
  • Outer pipe diameter:63 mm
  • Wall thickness:4.7 mm
  • Pressure rating:PN16

€45.27/ meterexcl. VAT

€54.78incl. VAT

Sold per: 5Min. order: 5

10 In stock - Estimated delivery date 13/11/2026
Product Image

GF Pipe Series: 017 PVC-C Grey PN16 Length: 5m 25mmx2.8mm

  • Eriks:11277316
  • Manufacturer:163017132
  • Outer pipe diameter:25 mm
  • Wall thickness:2.8 mm
  • Pressure rating:PN16

€12.51/ meterexcl. VAT

€15.14incl. VAT

30 In stock - Estimated delivery date 13/11/2026

€12.25/ meterexcl. VAT

€14.82incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 11/12/2026
Product Image

DURAPIPE Pipe Series: Superflo ABS Grey PN10 Length: 5m 50mmx3.4mm

  • Eriks:10047975
  • Manufacturer:11.555.310
  • Outer pipe diameter:50 mm
  • Wall thickness:3.4 mm
  • Pressure rating:PN10

€16.80/ meterexcl. VAT

€20.33incl. VAT

Sold per: 5Min. order: 5

1280 In stock - Estimated delivery date 13/11/2026
Product Image

SIKLA Clip Stabil D2G SS/rub 172748 46-50

  • Eriks:10049312
  • Clamping range:from 46 to 50 mm
  • Inlay:EPDM/SBR

€57.28/ pieceexcl. VAT

€69.31incl. VAT

1 In stock - Estimated delivery date 13/11/2026

€4.06/ meterexcl. VAT

€4.91incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 11/12/2026

€5.81/ meterexcl. VAT

€7.03incl. VAT

Sold per: 5Min. order: 5

5 In stock - Estimated delivery date 13/11/2026