Pipe PVC-U Grey PN16 Length: 5m 140mmx10.3mm

  • ERIKS:10048323
Image 1
Industrial, high quality pressure PVC-U pipe in accordance to DIN 8061/ 62, DIN 19532, "DVGW-Arbeitsblatt" and the technical standard of the Gütegemeinschaft Kunststoffrohre Bonn.
The pipe is available delivered in lengths of 5 meters, in a dark gray (RAL 7011) color.

Pressure rating of PN10, PN16 or PN20.

Unplasticised Polyvinyl Chloride (PVC-U) is, amongst others, suitable for chemical installations, drinking water applications and applicable in various installations for the food- and beverage industry.

Solely usable in combination with suitable PVC-U solvent cement and primer, and similar quality pipe or fitting.
Save to list

€192.50/ meterexcl. VAT

€232.93incl. VAT

Sold per: 5Min. order: 5

35 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
PVC-U
Outer pipe diameter
140 mm
Wall thickness
10.3 mm
Pressure rating
PN16
Pressure rating product
PN10/16/20
Length
5 m
Diffusion-tight
No
Minimum medium temperature (continuous)
10 °C
Maximum medium temperature (continuous)
60 °C
Pipe colour
Grey
On roll
No
Wall roughness
0.02 mm
Expansion coefficient
0.08 mm/(m.K)