

€10.40/ pieceexcl. VAT
€12.58incl. VAT
3 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | JOHN GUEST |
Series | PEM20 |
Shape | Reduction piece |
Material | POM |
External tube diameter of connection | 15 mm |
External tube diameter of connection 2 | 10 mm |
Connection | Push-pull coupling |
Pressure rating | PN10 |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 65 °C |