Cast Iron Pipe Fittings

  • 1565
  • 4
  • 14
  • 4
  • 13
  • 24
  • 6
  • 6
  • 6
  • 6
1673 Products showing for Cast Iron Pipe Fittings
Product Image

GF Extension tube equal F/F galvanized (Fig.270) 1"

  • Eriks:23819372
  • Maximum operating pressure:25 bar
  • Connection termination size:1"
  • Temperature range:from -20 to 120 °C

€3.99/ pieceexcl. VAT

€4.83incl. VAT

Sold per: 10Min. order: 10

134 In stock - Estimated delivery date 13/11/2026
Product Image

GF Bush reducing M/F galvanized (Fig.241) 2" - 1"

  • Eriks:23819250
  • Manufacturer:770241239
  • Maximum operating pressure:20 bar
  • Hose fitting type:Male thread
  • Connection termination size:2"

€10.45/ pieceexcl. VAT

€12.64incl. VAT

47 In stock - Estimated delivery date 13/11/2026
Product Image

GF Double Hexagon nipple equal galvanized 280 male thread 1"

  • Eriks:23819410
  • Maximum operating pressure:25 bar
  • Connection termination size:1"
  • Temperature range:from -20 to 120 °C

€3.55/ pieceexcl. VAT

€4.30incl. VAT

Sold per: 10Min. order: 10

414 In stock - Estimated delivery date 13/11/2026
Product Image

GF T-piece equal 3xF galvanized (Fig.130) 1/2"

  • Eriks:23818844
  • Connection termination size:1/2"
  • Temperature range:from -20 to 120 °C

€2.51/ pieceexcl. VAT

€3.04incl. VAT

Sold per: 10Min. order: 10

229 In stock - Estimated delivery date 13/11/2026
Product Image

GF Extension tube reducing F/F galvanized (Fig.240) 1" - 1/2"

  • Eriks:23819162
  • Maximum operating pressure:25 bar
  • Connection termination size:1"
  • Temperature range:from -20 to 120 °C

€4.81/ pieceexcl. VAT

€5.82incl. VAT

Sold per: 10Min. order: 10

105 In stock - Estimated delivery date 13/11/2026
Product Image

GF Extension tube equal F/F galvanized (Fig.270) 1/2"

  • Eriks:23819370
  • Maximum operating pressure:25 bar
  • Connection termination size:1/2"
  • Temperature range:from -20 to 120 °C

€2.14/ pieceexcl. VAT

€2.59incl. VAT

Sold per: 10Min. order: 10

35 In stock - Estimated delivery date 13/11/2026
Product Image

GF Cap galvanized 300 1x female thread 1"

  • Eriks:23819517
  • Connection termination size:1"

€3.41/ pieceexcl. VAT

€4.13incl. VAT

Sold per: 10Min. order: 10

170 In stock - Estimated delivery date 13/11/2026

€19.20/ pieceexcl. VAT

€23.23incl. VAT

42 In stock - Estimated delivery date 13/11/2026

€25.63/ pieceexcl. VAT

€31.01incl. VAT

8 In stock - Estimated delivery date 13/11/2026
Product Image

GF Extension tube reducing F/F black galvanized (Fig.240) 3/4" - 3/8"

  • Eriks:23819125
  • Manufacturer:23819125
  • Maximum operating pressure:25 bar
  • Connection termination size:3/4"
  • Temperature range:from -20 to 120 °C

€3.63/ pieceexcl. VAT

€4.39incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 07/12/2026
Product Image

GF Bush reducing M/F galvanized (Fig.241) 2" - 1/2"

  • Eriks:23819248
  • Manufacturer:770241237
  • Maximum operating pressure:20 bar
  • Hose fitting type:Male thread
  • Connection termination size:2"

€6.05/ pieceexcl. VAT

€7.32incl. VAT

25 In stock - Estimated delivery date 13/11/2026
Product Image

GF Double Hexagon nipple right and left hand thread, galvanized 281 male thread 1"

  • Eriks:23819426
  • Material:Cast iron
  • Type:Hexagon nipple right and left hand thread
  • Model:Fig 281

€7.54/ pieceexcl. VAT

€9.12incl. VAT

Sold per: 10Min. order: 10

20 In stock - Estimated delivery date 13/11/2026

€3.00/ pieceexcl. VAT

€3.63incl. VAT

Sold per: 10Min. order: 10

129 In stock - Estimated delivery date 13/11/2026
Product Image

GF Bush reducing M/F galvanized (Fig.241) 4" - 3"

  • Eriks:23819264
  • Manufacturer:770241253
  • Maximum operating pressure:20 bar
  • Hose fitting type:Male thread
  • Connection termination size:4"

€45.98/ pieceexcl. VAT

€55.64incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

GF Double Hexagon nipple equal galvanized 280 male thread 1.1/2"

  • Eriks:23819412
  • Maximum operating pressure:25 bar
  • Connection termination size:1.1/2"
  • Temperature range:from -20 to 120 °C

€6.99/ pieceexcl. VAT

€8.46incl. VAT

37 In stock - Estimated delivery date 13/11/2026
Product Image

GF Union straight taper seat M/F galvanized (Fig.341) 1/4"

  • Eriks:23819730
  • Maximum operating pressure:25 bar
  • Hose fitting type:Male thread 3pc
  • Connection termination size:1/4"

€14.30/ pieceexcl. VAT

€17.30incl. VAT

89 In stock - Estimated delivery date 13/11/2026
Product Image

GF Union straight taper seat M/F galvanized (Fig.341) 1"

  • Eriks:23819734
  • Maximum operating pressure:25 bar
  • Hose fitting type:Female fix thread
  • Connection termination size:1"

€13.86/ pieceexcl. VAT

€16.77incl. VAT

60 In stock - Estimated delivery date 13/11/2026
Product Image

GF Union straight taper seat M/F galvanized (Fig.341) 1/2"

  • Eriks:23819732
  • Maximum operating pressure:25 bar
  • Hose fitting type:Female fix thread
  • Connection termination size:1/2"

€9.35/ pieceexcl. VAT

€11.31incl. VAT

Sold per: 10Min. order: 10

57 In stock - Estimated delivery date 13/11/2026
Product Image

GF Union straight taper seat F/F black casted iron (Fig.340) 1"

  • Eriks:23819700
  • Maximum operating pressure:25 bar
  • Connection termination size:1"
  • Temperature range:from -20 to 120 °C

€10.12/ pieceexcl. VAT

€12.25incl. VAT

29 In stock - Estimated delivery date 13/11/2026

€2.19/ pieceexcl. VAT

€2.65incl. VAT

Sold per: 10Min. order: 10

267 In stock - Estimated delivery date 13/11/2026
Product Image

GF Double Hexagon nipple equal galvanized 280 male thread 1/2"

  • Eriks:23819408
  • Maximum operating pressure:25 bar
  • Connection termination size:1/2"
  • Temperature range:from -20 to 120 °C

€1.94/ pieceexcl. VAT

€2.35incl. VAT

Sold per: 10Min. order: 10

479 In stock - Estimated delivery date 13/11/2026

€7.87/ pieceexcl. VAT

€9.52incl. VAT

Sold per: 10Min. order: 10

154 In stock - Estimated delivery date 13/11/2026
Product Image

GF Reducing adapter galvanized fig. 246 female x male 1"x1/2"

  • Eriks:23819340
  • Maximum operating pressure:25 bar
  • Connection termination size:1"
  • Temperature range:from -20 to 120 °C

€6.05/ pieceexcl. VAT

€7.32incl. VAT

54 In stock - Estimated delivery date 13/11/2026
Product Image

GF Union straight taper seat M/F black galvanized (Fig.341) 3/4"

  • Eriks:23819722
  • Manufacturer:23280170
  • Maximum operating pressure:25 bar
  • Connection termination size:3/4"
  • Temperature range:from -20 to 120 °C

€9.08/ pieceexcl. VAT

€10.99incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 07/12/2026

€10.01/ pieceexcl. VAT

€12.11incl. VAT

41 In stock - Estimated delivery date 13/11/2026