




€14.30/ pieceexcl. VAT
€17.30incl. VAT
89 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Type | fig. 341 |
Material | Cast iron |
Surface protection | Hot dip galvanized |
Type | 341 |
Maximum operating pressure | 25 bar |
Hose fitting type | Male thread 3pc |
Connection termination | BSPP |
Connection termination size | 1/4" |
Hose fitting type 2 | Male thread |
Elbow angle | 0 ° |
Connection termination 2 | BSPT |
Connection termination size 2 | 1/4" |
Shape | 3-part |
Temperature range | from -20 to 120 °C |