




€10.01/ pieceexcl. VAT
€12.11incl. VAT
42 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Type | fig. 291 |
Material | Cast iron |
Surface protection | Hot dip galvanized |
Type | Fig 291 |
Connection termination | Outer thread gas cylindrical (BSPP) |
Connection termination size | 2" |
Shape | Plug |