



| Product | Measuring range | Measuring unit | Size process connection | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Flow meter electromagnetic Type: 8222 Series: 1100C lining PFA measuring range 0 - 85 m³/h 230V AC PN16 DN80 | from 0 to 85 | m³/h | DN80 | Not available in the webshop | |
| Flow meter electromagnetic Type: 8222 Series: 1100C lining PFA measuring range 0 - 35 m³/h 230V AC PN16 DN50 | from 0 to 35 | m³/h | DN50 | Not available in the webshop | |
| Flow meter electromagnetic Type: 8222 Series: 1100C lining PFA measuring range 0 - 8.5 m³/h 230V AC PN16 DN25 | from 0 to 8.5 | m³/h | DN25 | Not available in the webshop | |
| Flow meter electromagnetic Type: 8222 Series: 1100C lining PFA measuring range 0 - 150 m³/h 230V AC PN16 DN100 | from 0 to 150 | m³/h | DN100 | Not available in the webshop | |
| Flow meter electromagnetic Type: 8222 Series: 1100C lining PFA measuring range 0 - 24 m³/h 230V AC PN16 DN40 | from 0 to 24 | m³/h | DN40 | Not available in the webshop | |
| Flow meter electromagnetic Type: 8222 Series: 1100C lining PFA measuring range 0 - 3,2 m³/h 230V AC PN16 DN15 | from 0 to 3.2 | m³/h | DN15 | Not available in the webshop |