KROHNE

KROHNE Flow meter electromagnetic Type: 8222 Series: 1100C lining PFA measuring range 0 - 150 m³/h 230V AC PN16 DN100

  • ERIKS:12970301
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop
Estimated delivery date - 17/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KROHNE
Series
1100C
Type
8222
Model
Electromagnetic
Measuring range
from 0 to 150
Measuring unit
m³/h
Adjustable measuring range
Yes
Calibration
Water
Accuracy
Down to 0.4 % of the measured value ± 1 mm/s
Relative repeat accuracy
± 0.1 % Of the measured value - minimum 1 mm/s
Process connection
Clamping flange
Size process connection
DN100
Output signal
4 - 20 mA And pulse
Start output signal
8.5 m³/h
Supply voltage
100 - 230V AC
Electrical connection
Cable screw gland M20 x 1,5
Electricity consumption
7 VA (AC) / 4 W (DC)
Impedance
750 Ω
Degree of protection (IP) of measuring head
IP66/IP67
Degree of protection (IP) of evaluation electronic
IP66/IP67
Display
Yes
LED status indication
No
Material housing
Sheet steel
Material measuring tube
Stainless steel
Lining material
PFA
Material electrodes
Hastelloy C
Material switch housing
Aluminium
Max. pressure
16 bar
Minimum medium conductivity
Standard ≥ 5 µS/cm - demineralized water ≥ 20 µS/cm
Medium temperature
from -25 to 120 °C
Ambient temperature
from -25 to 65 °C