Paint Spraying Hoses

  • 3
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
3 Products showing for Paint Spraying Hoses
Product Image

Rubber paint spray hose Oliva Grey, roll=40m, I.D. 11x4

  • Eriks:12330994
  • Internal diameter:11 mm
  • Wall thickness:4 mm
  • Outer Diameter:19 mm

€9.17/ meterexcl. VAT

€11.10incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 21/12/2026
Product Image

Rubber paint spray hose Oliva Grey, roll=40m, I.D. 9x3,5

  • Eriks:12330993
  • Internal diameter:9 mm
  • Wall thickness:3.5 mm
  • Outer Diameter:16 mm

€25.61/ meterexcl. VAT

€30.99incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 21/12/2026
Product Image

Rubber paint spray hose Oliva Grey, roll=40m, I.D. 6x3,5

  • Eriks:12330982
  • Internal diameter:6 mm
  • Wall thickness:3.5 mm
  • Outer Diameter:13 mm

€11.25/ meterexcl. VAT

€13.61incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 21/12/2026