Rubber paint spray hose Oliva Grey, roll=40m, I.D. 6x3,5

  • ERIKS:12330982
Image 1
Save to list

€11.25/ meterexcl. VAT

€13.61incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
OLIVA
Internal diameter
6 mm
Wall thickness
3.5 mm
Outer Diameter
13 mm
Maximum operating pressure
25 bar
Minimum bending radius
30 mm
Roll length
40 m
Material of inner wall
NBR
Temperature range
from -30 to 80 °C