Rubber paint spray hose Oliva Grey, roll=40m, I.D. 11x4

  • ERIKS:12330994
Image 1
Save to list

€9.17/ meterexcl. VAT

€11.10incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
OLIVA
Internal diameter
11 mm
Wall thickness
4 mm
Outer Diameter
19 mm
Maximum operating pressure
25 bar
Minimum bending radius
55 mm
Roll length
40 m
Material of inner wall
NBR
Temperature range
from -30 to 80 °C