Hose Reel Carts

  • 1
  • 1
  • 1
  • 1
  • 1
4 Products showing for Hose Reel Carts
Product Image

Mobil hose reel SW480

  • Eriks:10014418
  • Colour:Red
  • With hose:No

€174.53/ pieceexcl. VAT

€211.18incl. VAT

Estimated delivery date - 24/12/2026
Product Image

GARDENA Metal hose trolley 100 02674

  • Eriks:23575751
  • Manufacturer:02674-20
  • Type:Trolley
  • Material:Plastic

€413.42/ pieceexcl. VAT

€500.24incl. VAT

Estimated delivery date - 18/11/2026
Product Image

Mobil hose reel SW460

  • Eriks:10014417
  • Colour:Red
  • With hose:No

€266.18/ pieceexcl. VAT

€322.08incl. VAT

Estimated delivery date - 24/12/2026
Product Image

ALBA 10020753 slangwagen Royal 3/4M-3/4M 20bar 24112

  • Eriks:12735230
  • Type:Hose reel
  • Material:Zinc coated
  • Maximum operating pressure in bar:12 bar

€823.50/ pieceexcl. VAT

€996.44incl. VAT

Estimated delivery date - 25/11/2026