Mobil hose reel SW460

  • ERIKS:10014417
Image 1
  • Completely in steel
  • Brass couplings
  • A high quality, resistant, easy to transport hose reel that offers stability and user safety with following capacity :
    • 100m hose with diameter 1/2"
    • 70m hose with diameter 5/8"
    • 50m hose with a 3/4" diameter
  • Wheels with a diameter of 20 cm
  • Very good stability thanks to the shape of the chassis.
Assembled model ready for use
Save to list

€266.18/ pieceexcl. VAT

€322.08incl. VAT

Estimated delivery date - 04/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Colour
Red
With hose
No
Mobile
Yes
Roll-up mechanism
Hand