Products
Brands
About Eriks
Customer service
BE - English
Home
Hose trolley up to 20 bar
Hose trolley up to 20 bar
Log in to see your specific pricing.
Log in
Show in stock only
Type
Hose reel
1
Material
Zinc coated
1
Maximum operating pressure in bar [bar]
12
1
With hose
Log in to see your specific pricing.
Log in
1
of
Hose trolley up to 20 bar
Product
Type
Material
Maximum operating pressure in bar [bar]
Available
Price
excl. VAT
Product
Type
Material
Maximum operating pressure in bar [bar]
Available
Price
excl. VAT
10020753 slangwagen Royal 3/4M-3/4M 20bar 24112
Hose reel
Zinc coated
12
€823.50
/
piece
Log in