Guillemin Couplings

  • 2
  • 36
  • 12
  • 19
  • 3
  • 5
  • 15
121 Products showing for Guillemin Couplings

€16.26/ pieceexcl. VAT

€19.67incl. VAT

95 In stock - Estimated delivery date 10/11/2026
Product Image

LMC Dust cap Guillemin GPS DN80 SS

  • Eriks:10038002
  • Hose fitting type 2:Guillemin
  • Connection termination 2:Plug without locking ring
  • Connection termination size 2:DN80

€29.82/ pieceexcl. VAT

€36.08incl. VAT

131 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Guillemin GFG DN100 aluminum 4"

  • Eriks:10038029
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:4"

€33.66/ pieceexcl. VAT

€40.73incl. VAT

158 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Guillemin GSG DN65 aluminum 70

  • Eriks:10038010
  • Type:GSG
  • Connection termination size:DN65
  • Hose ID (DN):DN70

€12.78/ pieceexcl. VAT

€15.46incl. VAT

136 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Guillemin GFG DN65 aluminum 2.1/2"

  • Eriks:10038027
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:2.1/2"

€17.70/ pieceexcl. VAT

€21.42incl. VAT

12 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Guillemin GMG DN50 aluminum 2"

  • Eriks:10038019
  • Hose fitting type:Male thread
  • Connection termination:BSPP
  • Connection termination size:2"

€9.84/ pieceexcl. VAT

€11.91incl. VAT

64 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Guillemin GMG DN80 SS 3"

  • Eriks:10038047
  • Hose fitting type:Male thread
  • Connection termination:BSPP
  • Connection termination size:3"

€74.70/ pieceexcl. VAT

€90.39incl. VAT

62 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Guillemin GMG DN50 SS 2"

  • Eriks:10038046
  • Hose fitting type:Male thread
  • Connection termination:BSPP
  • Connection termination size:2"

€37.62/ pieceexcl. VAT

€45.52incl. VAT

190 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Guillemin GFG DN50 PP 2"

  • Eriks:11087218
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:2"

€10.56/ pieceexcl. VAT

€12.78incl. VAT

61 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Guillemin GSG DN80 aluminum 81

  • Eriks:10070141
  • Type:GSG
  • Connection termination size:DN80
  • Hose ID (DN):DN80

€20.16/ pieceexcl. VAT

€24.39incl. VAT

354 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Guillemin GMG DN100 SS 4"

  • Eriks:10070147
  • Hose fitting type:Male thread
  • Connection termination:BSPP
  • Connection termination size:4"

€111.00/ pieceexcl. VAT

€134.31incl. VAT

71 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Guillemin GFG DN80 aluminum 3"

  • Eriks:10038028
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:3"

€17.82/ pieceexcl. VAT

€21.56incl. VAT

121 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Guillemin GLG DN100 SS 4" butt weld

  • Eriks:10070167
  • Norm:EN 14420-8
  • Material:AISI 316
  • Welding type:Single pass weld

€168.60/ pieceexcl. VAT

€204.01incl. VAT

3 In stock - Estimated delivery date 10/11/2026

€11.46/ pieceexcl. VAT

€13.87incl. VAT

21 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Guillemin GMG DN65 aluminum 2.1/2"

  • Eriks:10038020
  • Hose fitting type:Male thread
  • Connection termination:BSPP
  • Connection termination size:2.1/2"

€10.86/ pieceexcl. VAT

€13.14incl. VAT

208 In stock - Estimated delivery date 10/11/2026
Product Image

Dust cap Guillemin GPG DN80 aluminum

  • Eriks:10037996
  • Hose fitting type 2:Guillemin
  • Connection termination 2:Plug with locking ring
  • Connection termination size 2:DN80

€13.20/ pieceexcl. VAT

€15.97incl. VAT

442 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Guillemin GSG/RK DN50 SS 51

  • Eriks:10038044
  • Type:GSG/RK
  • Connection termination size:DN50
  • Hose ID (DN):DN50

€38.94/ pieceexcl. VAT

€47.12incl. VAT

95 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Guillemin GSG DN32 aluminum 35

  • Eriks:10038007
  • Type:GSG
  • Connection termination size:DN32
  • Hose ID (DN):DN35

€6.54/ pieceexcl. VAT

€7.91incl. VAT

17 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Guillemin GMG DN32 aluminum 1.1/4"

  • Eriks:10070100
  • Hose fitting type:Male thread
  • Connection termination:BSPP
  • Connection termination size:1.1/4"

€6.18/ pieceexcl. VAT

€7.48incl. VAT

40 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Guillemin GSG/RK DN80 PP 75

  • Eriks:11126622
  • Type:GSG/RK
  • Connection termination size:DN80
  • Hose ID (DN):DN75

€28.80/ pieceexcl. VAT

€34.85incl. VAT

152 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Guillemin GFG DN40 aluminum 1.1/2"

  • Eriks:10038025
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:1.1/2"

€8.88/ pieceexcl. VAT

€10.74incl. VAT

57 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Guillemin GFG DN80 PP 3"

  • Eriks:11090234
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:3"

€15.30/ pieceexcl. VAT

€18.51incl. VAT

4 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Guillemin GSG DN25 aluminum 30

  • Eriks:10038006
  • Type:GSG
  • Connection termination size:DN25
  • Hose ID (DN):DN25

€5.34/ pieceexcl. VAT

€6.46incl. VAT

Estimated delivery date - 30/03/2027
Product Image

Coupling Guillemin GMG DN100 aluminum 4"

  • Eriks:10038022
  • Hose fitting type:Male thread
  • Connection termination:BSPP
  • Connection termination size:4"

€22.68/ pieceexcl. VAT

€27.44incl. VAT

247 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Guillemin DN50 SS 2"

  • Eriks:10070158
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:2"

€17.70/ pieceexcl. VAT

€21.42incl. VAT

1 In stock - Estimated delivery date 10/11/2026