
€6.18/ pieceexcl. VAT
€7.48incl. VAT
40 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | GMG |
Material | Aluminium |
Code | GMG |
Maximum operating pressure | 16 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 1.1/4" |
Hose fitting type 2 | Guillemin |
Connection termination 2 | With locking ring |
Connection termination size 2 | DN32 |
Seal material 2 | NBR |
Type of component | Quick Coupling |