
€28.80/ pieceexcl. VAT
€34.85incl. VAT
152 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | GSG/RK |
Material | Polypropylene PP |
Connection type | Quick Coupling |
Hose fitting type | Guillemin |
Connection termination | With locking ring |
Connection termination size | DN80 |
Seal material | NBR |
Elbow angle | 0 ° |
Hose tail execution | Smooth, with safety collar |
Hose ID (DN) | DN75 |
Maximum operating pressure | 6 bar |
Maximum operating pressure | 87 psi |