Guillemin Coupling Reducers

  • 6
  • 17
  • 1
  • 14
  • 1
  • 1
  • 6
23 Products showing for Guillemin Coupling Reducers
Product Image

Reducer Guillemin GVG DN80-50 aluminum

  • Eriks:10038071
  • Hose fitting type:Guillemin
  • Connection termination:With locking ring
  • Connection termination size:DN80

€34.86/ pieceexcl. VAT

€42.18incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

Reducer Guillemin GVG DN100-80 aluminum

  • Eriks:10038074
  • Hose fitting type:Guillemin
  • Connection termination:With locking ring
  • Connection termination size:DN100

€61.50/ pieceexcl. VAT

€74.42incl. VAT

46 In stock - Estimated delivery date 10/11/2026
Product Image

Reducer Guillemin GVG DN100-50 aluminum

  • Eriks:10070116
  • Hose fitting type:Guillemin
  • Connection termination:With locking ring
  • Connection termination size:DN100

€54.96/ pieceexcl. VAT

€66.50incl. VAT

Estimated delivery date - 26/11/2026
Product Image

Reducer Guillemin GVG DN65-50 aluminum

  • Eriks:10070113
  • Hose fitting type:Guillemin
  • Connection termination:With locking ring
  • Connection termination size:DN65

€32.34/ pieceexcl. VAT

€39.13incl. VAT

3 In stock - Estimated delivery date 10/11/2026
Product Image

Reducer Guillemin GVG DN50-40 aluminum

  • Eriks:10038070
  • Hose fitting type:Guillemin
  • Connection termination:With locking ring
  • Connection termination size:DN50

€26.28/ pieceexcl. VAT

€31.80incl. VAT

2 In stock - Estimated delivery date 10/11/2026
Product Image

Reducer Guillemin GVG DN80-40 aluminum

  • Eriks:10070114
  • Hose fitting type:Guillemin
  • Connection termination:With locking ring
  • Connection termination size:DN80

€37.14/ pieceexcl. VAT

€44.94incl. VAT

2 In stock - Estimated delivery date 10/11/2026
Product Image

Reducer Guillemin GVG DN80-65 aluminum

  • Eriks:10038072
  • Hose fitting type:Guillemin
  • Connection termination:With locking ring
  • Connection termination size:DN80

€35.64/ pieceexcl. VAT

€43.12incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

Reducer Guillemin GVG DN80 - 50 PP

  • Eriks:11095103
  • Hose fitting type:Guillemin
  • Connection termination:With locking ring
  • Connection termination size:DN80

€192.30/ pieceexcl. VAT

€232.68incl. VAT

45 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Guillemin GFG DN100 aluminum 6"

  • Eriks:11140811
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:6"

€84.30/ pieceexcl. VAT

€102.00incl. VAT

28 In stock - Estimated delivery date 10/11/2026
Product Image

Coupl. Geka Plus Brass F 3/4

  • Eriks:13339243
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:3/4"

€4.45/ pieceexcl. VAT

€5.38incl. VAT

37 In stock - Estimated delivery date 10/11/2026
Product Image

Reducer Guillemin GVG DN100-80 SS

  • Eriks:10038075
  • Hose fitting type:Guillemin
  • Connection termination:With locking ring
  • Connection termination size:DN100

€247.20/ pieceexcl. VAT

€299.11incl. VAT

Estimated delivery date - 30/11/2026
Product Image

Reducer Guillemin GVG DN80-50 SS

  • Eriks:10070179
  • Hose fitting type:Guillemin
  • Connection termination:With locking ring
  • Connection termination size:DN80

€127.80/ pieceexcl. VAT

€154.64incl. VAT

Estimated delivery date - 26/11/2026
Product Image

Reducer Guillemin GVG DN65-40 SS

  • Eriks:10070176
  • Hose fitting type:Guillemin
  • Connection termination:With locking ring
  • Connection termination size:DN65

€132.60/ pieceexcl. VAT

€160.45incl. VAT

Estimated delivery date - 30/11/2026
Product Image

Reducer Guillemin GVG DN65-50 SS

  • Eriks:10070177
  • Hose fitting type:Guillemin
  • Connection termination:With locking ring
  • Connection termination size:DN65

€92.10/ pieceexcl. VAT

€111.44incl. VAT

Estimated delivery date - 18/11/2026
Product Image

Reducer Guillemin GVG DN80-65 SS

  • Eriks:10070180
  • Hose fitting type:Guillemin
  • Connection termination:With locking ring
  • Connection termination size:DN80

€135.60/ pieceexcl. VAT

€164.08incl. VAT

Estimated delivery date - 26/11/2026
Product Image

Reducer Guillemin GVG DN50-40 SS

  • Eriks:10070175
  • Hose fitting type:Guillemin
  • Connection termination:With locking ring
  • Connection termination size:DN50

€220.80/ pieceexcl. VAT

€267.17incl. VAT

Estimated delivery date - 30/11/2026
Product Image

Reducer Guillemin GVG DN65-40 aluminum

  • Eriks:10070112
  • Hose fitting type:Guillemin
  • Connection termination:With locking ring
  • Connection termination size:DN65

€30.48/ pieceexcl. VAT

€36.88incl. VAT

Estimated delivery date - 26/11/2026
Product Image

Reducer Guillemin GVG DN150-100 aluminum

  • Eriks:10070117
  • Hose fitting type:Guillemin
  • Connection termination:With locking ring
  • Connection termination size:DN150

€345.00/ pieceexcl. VAT

€417.45incl. VAT

Estimated delivery date - 03/12/2026
Product Image

Reducer Guillemin GVG DN100-65 aluminum

  • Eriks:10038073
  • Hose fitting type:Guillemin
  • Connection termination:With locking ring
  • Connection termination size:DN100

€56.34/ pieceexcl. VAT

€68.17incl. VAT

Estimated delivery date - 30/11/2026
Product Image

Coupling Guillemin GFG DN80 aluminum 2"

  • Eriks:11108797
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:3"

€123.90/ pieceexcl. VAT

€149.92incl. VAT

Estimated delivery date - 13/11/2026
Product Image

Coupling Storz SS female thread BSP 2.1/2" cam distance 89

  • Eriks:13353190
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:2.1/2"

€157.63/ pieceexcl. VAT

€190.73incl. VAT

Estimated delivery date - 02/12/2026
Product Image

Coupling DSP DM DN65 Aluminium 2" BSPP male thread

  • Eriks:11020815
  • Hose fitting type:Male thread
  • Connection termination:BSPP
  • Connection termination size:2"

€17.58/ pieceexcl. VAT

€21.27incl. VAT

Estimated delivery date - 30/03/2027
Product Image

Coupling DSP DM DN65 Aluminium 3" BSPP male thread

  • Eriks:13530528
  • Hose fitting type:Male thread
  • Connection termination:BSPP
  • Connection termination size:3"

€47.16/ pieceexcl. VAT

€57.06incl. VAT

Estimated delivery date - 26/11/2026