
€37.14/ pieceexcl. VAT
€44.94incl. VAT
2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | GVG |
Material | Aluminium |
Code | GVG |
Maximum operating pressure | 16 bar |
Hose fitting type | Guillemin |
Connection termination | With locking ring |
Connection termination size | DN80 |
Hose fitting type 2 | Guillemin |
Connection termination 2 | With locking ring |
Connection termination size 2 | DN40 |
Seal material 2 | NBR |
Type of component | Quick Coupling |