€17.58/ pieceexcl. VAT
€21.27incl. VAT
Estimated delivery date - 25/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Aluminium |
Code | dm |
Maximum operating pressure | 16 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 2" |
Hose fitting type 2 | DSP |
Connection termination 2 | Without locking ring |
Connection termination size 2 | DN65 |
Seal material 2 | NBR |
Type of component | Quick Coupling |