Guillemin Coupling and Accessories

  • 5
  • 42
  • 1
  • 12
  • 19
  • 3
  • 5
147 Products showing for Guillemin Coupling and Accessories

€16.26/ pieceexcl. VAT

€19.67incl. VAT

95 In stock - Estimated delivery date 10/11/2026
Product Image

LMC Dust cap Guillemin GPS DN80 SS

  • Eriks:10038002
  • Hose fitting type 2:Guillemin
  • Connection termination 2:Plug without locking ring
  • Connection termination size 2:DN80

€29.82/ pieceexcl. VAT

€36.08incl. VAT

131 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Guillemin GSG DN65 aluminum 70

  • Eriks:10038010
  • Type:GSG
  • Connection termination size:DN65
  • Hose ID (DN):DN70

€12.78/ pieceexcl. VAT

€15.46incl. VAT

136 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Guillemin GFG DN65 aluminum 2.1/2"

  • Eriks:10038027
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:2.1/2"

€17.70/ pieceexcl. VAT

€21.42incl. VAT

12 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Guillemin GMG DN50 aluminum 2"

  • Eriks:10038019
  • Hose fitting type:Male thread
  • Connection termination:BSPP
  • Connection termination size:2"

€9.84/ pieceexcl. VAT

€11.91incl. VAT

64 In stock - Estimated delivery date 10/11/2026
Product Image

Reducer Guillemin GVG DN80-50 aluminum

  • Eriks:10038071
  • Hose fitting type:Guillemin
  • Connection termination:With locking ring
  • Connection termination size:DN80

€34.86/ pieceexcl. VAT

€42.18incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Guillemin GMG DN80 SS 3"

  • Eriks:10038047
  • Hose fitting type:Male thread
  • Connection termination:BSPP
  • Connection termination size:3"

€74.70/ pieceexcl. VAT

€90.39incl. VAT

62 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Guillemin GMG DN50 SS 2"

  • Eriks:10038046
  • Hose fitting type:Male thread
  • Connection termination:BSPP
  • Connection termination size:2"

€37.62/ pieceexcl. VAT

€45.52incl. VAT

190 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Guillemin GFG DN50 PP 2"

  • Eriks:11087218
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:2"

€10.56/ pieceexcl. VAT

€12.78incl. VAT

61 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Guillemin GSG DN80 aluminum 81

  • Eriks:10070141
  • Type:GSG
  • Connection termination size:DN80
  • Hose ID (DN):DN80

€20.16/ pieceexcl. VAT

€24.39incl. VAT

362 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Guillemin GLG DN100 SS 4" butt weld

  • Eriks:10070167
  • Norm:EN 14420-8
  • Material:AISI 316
  • Welding type:Single pass weld

€168.60/ pieceexcl. VAT

€204.01incl. VAT

3 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Guillemin GMG DN65 aluminum 2.1/2"

  • Eriks:10038020
  • Hose fitting type:Male thread
  • Connection termination:BSPP
  • Connection termination size:2.1/2"

€10.86/ pieceexcl. VAT

€13.14incl. VAT

208 In stock - Estimated delivery date 10/11/2026
Product Image

Dust cap Guillemin GPG DN80 aluminum

  • Eriks:10037996
  • Hose fitting type 2:Guillemin
  • Connection termination 2:Plug with locking ring
  • Connection termination size 2:DN80

€13.20/ pieceexcl. VAT

€15.97incl. VAT

442 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Guillemin GSG/RK DN50 SS 51

  • Eriks:10038044
  • Type:GSG/RK
  • Connection termination size:DN50
  • Hose ID (DN):DN50

€38.94/ pieceexcl. VAT

€47.12incl. VAT

95 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Guillemin DN50 SS 2"

  • Eriks:10070158
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:2"

€17.70/ pieceexcl. VAT

€21.42incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Guillemin GFG DN80 aluminum 3"

  • Eriks:10038028
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:3"

€17.82/ pieceexcl. VAT

€21.56incl. VAT

121 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Guillemin GL DN100 SS 4" butt weld

  • Eriks:10070173
  • Execution:Weld
  • Type:GL
  • Material:Stainless steel

€87.30/ pieceexcl. VAT

€105.63incl. VAT

Estimated delivery date - 26/11/2026
Product Image

Coupling Guillemin GM DN50 aluminum 2"

  • Eriks:10038033
  • Hose fitting type:Male thread
  • Connection termination:BSPP
  • Connection termination size:2"

€4.44/ pieceexcl. VAT

€5.37incl. VAT

1127 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Guillemin GFG DN25 SS 1"

  • Eriks:11097772
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:1"

€17.82/ pieceexcl. VAT

€21.56incl. VAT

93 In stock - Estimated delivery date 10/11/2026
Product Image

Reducer Guillemin GVG DN100-80 aluminum

  • Eriks:10038074
  • Hose fitting type:Guillemin
  • Connection termination:With locking ring
  • Connection termination size:DN100

€61.50/ pieceexcl. VAT

€74.42incl. VAT

46 In stock - Estimated delivery date 10/11/2026
Product Image

Dust cap Guillemin GPG DN25 SS

  • Eriks:10070185
  • Hose fitting type 2:Guillemin
  • Connection termination 2:Plug with locking ring
  • Connection termination size 2:DN25

€10.44/ pieceexcl. VAT

€12.63incl. VAT

54 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Guillemin GSG/RK DN80 SS 76

  • Eriks:10038045
  • Type:GSG/RK
  • Connection termination size:DN80
  • Hose ID (DN):DN75

€89.70/ pieceexcl. VAT

€108.54incl. VAT

444 In stock - Estimated delivery date 10/11/2026
Product Image

Dust cap Guillemin GPG DN40 SS

  • Eriks:10070187
  • Hose fitting type 2:Guillemin
  • Connection termination 2:Plug with locking ring
  • Connection termination size 2:DN40

€19.32/ pieceexcl. VAT

€23.38incl. VAT

90 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Guillemin GMG DN40 SS 1.1/2"

  • Eriks:10070145
  • Hose fitting type:Male thread
  • Connection termination:BSPP
  • Connection termination size:1.1/2"

€20.88/ pieceexcl. VAT

€25.26incl. VAT

76 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Guillemin GFG DN50 SS 2"

  • Eriks:10038048
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:2"

€52.44/ pieceexcl. VAT

€63.45incl. VAT

139 In stock - Estimated delivery date 10/11/2026