
| Product | Hose fitting type | Connection termination | Connection termination size | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Adaptor Cam & Groove type A 2" stainless steel female thread BSPP 2" | Female fix thread | BSPP | 2" | €26.33/piece | |
| Adaptor Cam & Groove type A 1.1/4" stainless steel female thread BSPP 1.1/4" | Female fix thread | BSPP | 1.1/4" | €15.09/piece | |
| Adaptor Cam & Groove type A 1" stainless steel female thread BSPP 1" | Female fix thread | BSPP | 1" | €10.61/piece | |
| Adaptor Cam & Groove type A 3/4" SS female thread BSPP 3/4" | Female fix thread | BSPP | 3/4" | €7.72/piece | |
| Adaptor Cam & Groove type A 1.1/2" stainless steel female thread BSPP 1.1/2" | Female fix thread | BSPP | 1.1/2" | €20.51/piece | |
| Adaptor Cam & Groove type A 1.1/2" stainless steel female thread NPT 1.1/2" | Female fix thread | NPT | 1.1/2" | €23.32/piece | |
| Adaptor Cam & Groove type A 1" stainless steel female thread NPT 1" | Female fix thread | NPT | 1" | €13.18/piece | |
| Adapter Cam & Groove type A 4" stainless steel female thread BSPP 4" | Female fix thread | BSPP | 4" | €82.88/piece | |
| Adaptor Cam & Groove type A 5" stainless steel female thread BSPP 5" | Female fix thread | BSPP | 5" | €160.49/piece | |
| Adaptor Cam & Groove type A 2.1/2" stainless steel female thread BSPP 2.1/2" | Female fix thread | BSPP | 2.1/2" | €49.92/piece | |
| Adapter Cam & Groove type A 6" stainless steel female thread BSPP 6" | Female fix thread | BSPP | 6" | €225.42/piece | |
| Adaptor Cam & Groove type A 3/4" stainless steel female thread NPT 3/4" | Female fix thread | NPT | 3/4" | €9.91/piece | |
| Adaptor Cam & Groove type A 1/2" stainless steel female thread NPT 1/2" | Female fix thread | NPT | 1/2" | €6.28/piece | |
| Adaptor Cam & Groove type A 1/2" SS female thread BSPP 1/2" | Female fix thread | BSPP | 1/2" | €5.38/piece | |
| Adaptor Cam & Groove type A 2" stainless steel female thread NPT 2" | Female fix thread | NPT | 2" | €32.33/piece | |
| Adaptor Cam & Groove type A 3" stainless steel female thread BSPP 3" | Female fix thread | BSPP | 3" | €51.29/piece | |
| Adaptor Cam & Groove type A 3/4" stainless steel female thread BSPP 1/2" | Female fix thread | BSPP | 1/2" | €70.01/piece | |
| Adaptor Cam & Groove type A 3" stainless steel female thread NPT 3" | Female fix thread | NPT | 3" | €69.03/piece | |
| Adaptor Cam & Groove type A 2" in stainless steel , with female thread BSPP 2" and thread seal (EN14420-7) | Female fix thread | BSPP | 2" | €47.78/piece | |
| Adaptor Cam & Groove type A 1.1/2" SS female thread BSPP 1.1/2" DIN | Female fix thread | BSPP | 1.1/2" | €35.37/piece | |
| Coup.ERITITE ETA 1" SS DIN2828 FF BSP 1" with PTFE thread seal | Female fix thread | BSPP | 1" | €16.97/piece |