

€2.34/ pieceexcl. VAT
€2.83incl. VAT
90 In stock - Estimated delivery date 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.34 | - |
10+ | €2.22 | 5.13% |
25+ | €2.10 | 10.26% |
50+ | €1.92 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | F |
Material | Polypropylene PP |
Code | F |
Maximum operating pressure | 7 bar |
Hose fitting type | Male thread |
Connection termination | BSPT |
Connection termination size | 1.1/4" |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Adapter |
Connection termination size 2 | 1.1/4" |
Type of component | Quick Coupling |