Hosetail Threaded Coupling - Safety Clamps

  • 27
  • 5
  • 27
28 Products showing for Hosetail Threaded Coupling - Safety Clamps
Product Image

Dairy coupling with hose shank 65 AISI 316 with swivel nut AISI304 DIN 11851 - DN65

  • Eriks:11224193
  • Type:GDF-DIN11851
  • Connection termination size:DN65
  • Hose ID (DN):DN65

€108.50/ pieceexcl. VAT

€131.29incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

Dairy coupling with hose shank 13 AISI 316 with swivel nut AISI304 DIN 11851 - DN15

  • Eriks:13704434
  • Type:GDF-DIN11851
  • Connection termination size:DN15
  • Hose ID (DN):DN12

€40.74/ pieceexcl. VAT

€49.30incl. VAT

13 In stock - Estimated delivery date 13/11/2026
Product Image

Dairy coupling with hose shank 38 AISI 316 with swivel nut AISI304 DIN 11851 - DN40

  • Eriks:13704438
  • Type:GDF-DIN11851
  • Connection termination size:DN40
  • Hose ID (DN):DN38

€47.11/ pieceexcl. VAT

€57.00incl. VAT

21 In stock - Estimated delivery date 13/11/2026
Product Image

Dairy coupling with hose shank 100 AISI 316 with DIN swivel nut AISI304 DIN 11851 - DN100

  • Eriks:13704442
  • Type:GDF-DIN11851
  • Connection termination size:DN100
  • Hose ID (DN):DN100

€215.95/ pieceexcl. VAT

€261.30incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

Dairy coupling with hose shank 25 AISI 316 with swivel nut AISI304 DIN 11851 - DN25

  • Eriks:13704436
  • Type:GDF-DIN11851
  • Connection termination size:DN25
  • Hose ID (DN):DN25

€33.81/ pieceexcl. VAT

€40.91incl. VAT

Estimated delivery date - 30/11/2026
Product Image

Dairy coupling with hose shank 32 AISI 316 with swivel nut AISI304 DIN 11851 - DN32

  • Eriks:13704437
  • Type:GDF-DIN11851
  • Connection termination size:DN32
  • Hose ID (DN):DN32

€40.46/ pieceexcl. VAT

€48.96incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

Dairy coupling with hose shank 63 AISI 316 with DIN swivel nut AISI304 DIN 11851 - DN65

  • Eriks:13704440
  • Type:GDF-DIN11851
  • Connection termination size:DN65
  • Hose ID (DN):DN63

€97.65/ pieceexcl. VAT

€118.16incl. VAT

Estimated delivery date - 30/11/2026
Product Image

Dairy coupling with hose shank 75 AISI 316 with DIN swivel nut AISI304 DIN 11851 - DN80

  • Eriks:13704441
  • Type:GDF-DIN11851
  • Connection termination size:DN80
  • Hose ID (DN):DN75

€131.60/ pieceexcl. VAT

€159.24incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

Dairy coupling with hose shank 50 AISI 316 with DIN swivel nut AISI304 DIN 11851 - DN50

  • Eriks:13704439
  • Type:GDF-DIN11851
  • Connection termination size:DN50
  • Hose ID (DN):DN50

€64.33/ pieceexcl. VAT

€77.84incl. VAT

77 In stock - Estimated delivery date 13/11/2026
Product Image

Dairy coupling with hose shank 19 AISI 316 with swivel nut AISI304 DIN 11851 - DN20

  • Eriks:13704435
  • Type:GDF-DIN11851
  • Connection termination size:DN20
  • Hose ID (DN):DN19

€29.54/ pieceexcl. VAT

€35.74incl. VAT

20 In stock - Estimated delivery date 13/11/2026
Product Image

Dairy coupling with hose shank 75 AISI 316 with swivel nut AISI304 SMS 3"

  • Eriks:13704457
  • Type:GDF-SMS
  • Connection termination size:3"
  • Hose ID (DN):DN75

€208.25/ pieceexcl. VAT

€251.98incl. VAT

6 In stock - Estimated delivery date 13/11/2026
Product Image

Dairy coupling with hose shank 50 AISI 316 with swivel nut AISI304 SMS 2"

  • Eriks:13704455
  • Type:GDF-SMS
  • Connection termination size:2"
  • Hose ID (DN):DN50

€94.15/ pieceexcl. VAT

€113.92incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

Dairy coupling with hose shank 63 AISI 316 with swivel nut AISI304 SMS 2.1/2"

  • Eriks:13704456
  • Type:GDF-SMS
  • Connection termination size:2.1/2"
  • Hose ID (DN):DN63

€141.40/ pieceexcl. VAT

€171.09incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

Dairy coupling with hose shank 32 AISI 316 with swivel nut AISI304 SMS 1.1/4"

  • Eriks:13704453
  • Type:GDF-SMS
  • Connection termination size:1.1/4"
  • Hose ID (DN):DN32

€74.20/ pieceexcl. VAT

€89.78incl. VAT

Estimated delivery date - 01/12/2026
Product Image

Dairy coupling with hose shank 38 AISI 316 with swivel nut AISI304 DIN 11851 - DN50

  • Eriks:11377827
  • Type:GDF-DIN11851
  • Connection termination size:DN50
  • Hose ID (DN):DN38

€330.40/ pieceexcl. VAT

€399.78incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

Dairy coupling with hose shank 50 RVS 316/304 with swivel nut type SHF DIN 11851 - DN50

  • Eriks:11210627
  • Type:SHF DIN 11851
  • Connection termination size:DN50
  • Hose ID (DN):DN50
Log in to view priceLog in
Product Image

Dairy coupling with hose shank 75 RVS 316/304 with swivel nut type SHF DIN 11851 - DN75-3"

  • Eriks:10039021
  • Type:SHF DIN 11851
  • Connection termination size:3" ENG
  • Hose ID (DN):DN75
Log in to view priceLog in
Product Image

Dairy coupling with hose shank 50 AISI 316 with swivel nut AISI304 DIN 11851 - DN80

  • Eriks:14245364
  • Type:GDF-DIN11851
  • Connection termination size:DN80
  • Hose ID (DN):DN50

€280.35/ pieceexcl. VAT

€339.22incl. VAT

Estimated delivery date - 16/12/2026
Product Image

Dairy coupling with hose shank 50 in stainless steel 316 with DIN union nut in stainless steel 304 DN65

  • Eriks:12655905
  • Type:GDF-DIN11851
  • Connection termination size:DN65
  • Hose ID (DN):DN50

€257.95/ pieceexcl. VAT

€312.12incl. VAT

Estimated delivery date - 07/12/2026
Product Image

Dairy coupling with hose shank 100 AISI 316 with swivel nut AISI304 SMS 4"

  • Eriks:13704458
  • Type:GDF-SMS
  • Connection termination size:4"
  • Hose ID (DN):DN100

€273.00/ pieceexcl. VAT

€330.33incl. VAT

Estimated delivery date - 30/11/2026
Product Image

Dairy coupling with hose shank 50 AISI 316 with swivel nut AISI304 SMS 2.1/2"

  • Eriks:14407915
  • Type:GDF-SMS
  • Connection termination size:2.1/2"
  • Hose ID (DN):DN50

€230.30/ pieceexcl. VAT

€278.66incl. VAT

Estimated delivery date - 22/12/2026
Product Image

Dairy coupling with hose shank 38 AISI 316 with swivel nut AISI304 DIN 11851 - DN40-90°

  • Eriks:12762857
  • Type:GDF-DIN11851
  • Connection termination size:DN40
  • Hose ID (DN):DN38

€378.36/ pieceexcl. VAT

€457.82incl. VAT

Estimated delivery date - 07/12/2026
Product Image

Dairy coupling with hose shank 10 AISI 316 with swivel nut AISI304 DIN 11851 - DN10

  • Eriks:11317588
  • Type:GDF-DIN11851
  • Connection termination size:10 mm
  • Hose ID (DN):DN10

€69.51/ pieceexcl. VAT

€84.11incl. VAT

Estimated delivery date - 21/12/2026

€209.30/ pieceexcl. VAT

€253.25incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 06/01/2027
Product Image

Dairy coupling with hose shank 13 AISI 316 with swivel nut AISI304 DIN 11851 - DN25

  • Eriks:14042595
  • Type:GDF-DIN11851
  • Connection termination size:DN25
  • Hose ID (DN):DN12

€151.55/ pieceexcl. VAT

€183.38incl. VAT

Estimated delivery date - 02/12/2026