



Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SHF DIN 11851 |
Material | AISI316 hose tail/AISI 304 nut |
Connection type | Threaded coupling |
Hose fitting type | Food Female Thread |
Connection termination | DIN 11851 |
Connection termination size | 3" ENG |
Elbow angle | 0 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN75 |
Maximum operating pressure | 25 bar |
Maximum operating pressure | 362 psi |