



€378.36/ pieceexcl. VAT
€457.82incl. VAT
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | GDF-DIN11851 |
Material | AISI316 hose tail/AISI 304 nut |
Connection type | Threaded coupling |
Hose fitting type | Food Female Thread |
Connection termination | DIN 11851 |
Connection termination size | DN40 |
Elbow angle | 90 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN38 |
Maximum operating pressure | 40 bar |
Maximum operating pressure | 580 psi |