Hosetail Threaded Couplings & Connectors

  • 81
  • 9
  • 12
  • 4
  • 16
  • 14
  • 27
  • 81
109 Products showing for Hosetail Threaded Couplings & Connectors
Product Image

Dairy coupling with hose shank 65 AISI 316 with swivel nut AISI304 DIN 11851 - DN65

  • Eriks:11224193
  • Type:GDF-DIN11851
  • Connection termination size:DN65
  • Hose ID (DN):DN65

€108.50/ pieceexcl. VAT

€131.29incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

NORMAPLAST T-piece Series: TS POM Hose tail 19 mm

  • Eriks:12987526
  • Manufacturer:7608900019
  • Nominal inner diameter:19 mm

€7.02/ pieceexcl. VAT

€8.49incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 14/12/2026
Product Image

NORMAPLAST Y-piece Series: YS POM Hose tail 6 mm

  • Eriks:12987565
  • Manufacturer:7708900006
  • Nominal inner diameter:6 mm

€1.97/ pieceexcl. VAT

€2.38incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 14/12/2026
Product Image

Dairy coupling with hose shank 13 AISI 316 with swivel nut AISI304 DIN 11851 - DN15

  • Eriks:13704434
  • Type:GDF-DIN11851
  • Connection termination size:DN15
  • Hose ID (DN):DN12

€40.74/ pieceexcl. VAT

€49.30incl. VAT

13 In stock - Estimated delivery date 13/11/2026
Product Image

Dairy coupling with hose shank 38 AISI 316 with swivel nut AISI304 DIN 11851 - DN40

  • Eriks:13704438
  • Type:GDF-DIN11851
  • Connection termination size:DN40
  • Hose ID (DN):DN38

€47.11/ pieceexcl. VAT

€57.00incl. VAT

21 In stock - Estimated delivery date 13/11/2026
Product Image

NORMAPLAST Straight reducing push-on connector GRS 5-4

  • Eriks:12987506
  • Manufacturer:7518905004
  • Diameter, hose connector:5 mm
  • Material:POM

€1.37/ pieceexcl. VAT

€1.66incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 14/12/2026
Product Image

Dairy coupling with hose shank 100 AISI 316 with DIN swivel nut AISI304 DIN 11851 - DN100

  • Eriks:13704442
  • Type:GDF-DIN11851
  • Connection termination size:DN100
  • Hose ID (DN):DN100

€215.95/ pieceexcl. VAT

€261.30incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

NORMAPLAST Straight push-on connector GS 12

  • Eriks:12987499
  • Manufacturer:7508900012
  • Diameter, hose connector:12 mm
  • Material:POM

€2.68/ pieceexcl. VAT

€3.24incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 14/12/2026
Product Image

NORMAPLAST Straight push-on connector GS 3

  • Eriks:12987493
  • Manufacturer:7508900003
  • Diameter, hose connector:3 mm
  • Material:POM

€0.57/ pieceexcl. VAT

€0.69incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 14/12/2026
Product Image

NORMAPLAST Y-piece Series: YS POM Hose tail 19 mm

  • Eriks:12987572
  • Manufacturer:7708900019
  • Nominal inner diameter:19 mm

€7.22/ pieceexcl. VAT

€8.74incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 14/12/2026
Product Image

Dairy coupling with hose shank 25 AISI 316 with swivel nut AISI304 DIN 11851 - DN25

  • Eriks:13704436
  • Type:GDF-DIN11851
  • Connection termination size:DN25
  • Hose ID (DN):DN25

€33.81/ pieceexcl. VAT

€40.91incl. VAT

Estimated delivery date - 30/11/2026
Product Image

NORMAPLAST Elbow push-on connector WS 6

  • Eriks:12987551
  • Manufacturer:7628900006
  • Shape:Hose tail
  • External tube diameter of connection:6 mm

€1.92/ pieceexcl. VAT

€2.32incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 14/12/2026
Product Image

Dairy coupling with hose shank 32 AISI 316 with swivel nut AISI304 DIN 11851 - DN32

  • Eriks:13704437
  • Type:GDF-DIN11851
  • Connection termination size:DN32
  • Hose ID (DN):DN32

€40.46/ pieceexcl. VAT

€48.96incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

Dairy coupling with hose shank 63 AISI 316 with DIN swivel nut AISI304 DIN 11851 - DN65

  • Eriks:13704440
  • Type:GDF-DIN11851
  • Connection termination size:DN65
  • Hose ID (DN):DN63

€97.65/ pieceexcl. VAT

€118.16incl. VAT

Estimated delivery date - 30/11/2026
Product Image

Dairy coupling with hose shank 75 AISI 316 with DIN swivel nut AISI304 DIN 11851 - DN80

  • Eriks:13704441
  • Type:GDF-DIN11851
  • Connection termination size:DN80
  • Hose ID (DN):DN75

€131.60/ pieceexcl. VAT

€159.24incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

NORMAPLAST Straight push-on connector GS 8

  • Eriks:12987497
  • Manufacturer:7508900008
  • Diameter, hose connector:8 mm
  • Material:POM

€1.72/ pieceexcl. VAT

€2.08incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 14/12/2026
Product Image

NORMAPLAST Y-piece Series: YS POM Hose tail 13 mm

  • Eriks:12987569
  • Manufacturer:7708900013
  • Nominal inner diameter:13 mm

€4.45/ pieceexcl. VAT

€5.38incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 14/12/2026
Product Image

NORMAPLAST Y-piece Series: YS POM Hose tail 16 mm

  • Eriks:12987571
  • Manufacturer:7708900016
  • Nominal inner diameter:16 mm

€6.57/ pieceexcl. VAT

€7.95incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 14/12/2026
Product Image

NORMAPLAST Straight reducing push-on connector GRS 10-8

  • Eriks:12987511
  • Manufacturer:7518910008
  • Diameter, hose connector:10 mm
  • Material:POM

€2.81/ pieceexcl. VAT

€3.40incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 14/12/2026
Product Image

NORMAPLAST Y-piece Series: YS POM Hose tail 10 mm

  • Eriks:12987567
  • Manufacturer:7708900010
  • Nominal inner diameter:10 mm

€3.23/ pieceexcl. VAT

€3.91incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 14/12/2026
Product Image

NORMAPLAST Cross piece Series: KS POM Hose tail 6mm

  • Eriks:12987530
  • Manufacturer:7728900006
  • External tube diameter of connection:6 mm

€2.92/ pieceexcl. VAT

€3.53incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 14/12/2026
Product Image

NORMAPLAST T-piece reducer Series: TRS POM Hose tail 15 mmx6 mm 15 mm

  • Eriks:12987544
  • Manufacturer:7618915006
  • Nominal inner diameter:15 mm
  • Nominal inner diameter 2:6 mm
  • Nominal inner diameter 3:15 mm

€5.59/ pieceexcl. VAT

€6.76incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 14/12/2026
Product Image

Dairy coupling with hose shank 50 AISI 316 with DIN swivel nut AISI304 DIN 11851 - DN50

  • Eriks:13704439
  • Type:GDF-DIN11851
  • Connection termination size:DN50
  • Hose ID (DN):DN50

€64.33/ pieceexcl. VAT

€77.84incl. VAT

77 In stock - Estimated delivery date 13/11/2026
Product Image

NORMAPLAST T-piece reducer Series: TRS POM Hose tail 8 mmx4 mm 8 mm

  • Eriks:12987535
  • Manufacturer:7618908004
  • Nominal inner diameter:8 mm
  • Nominal inner diameter 2:4 mm
  • Nominal inner diameter 3:8 mm

€2.44/ pieceexcl. VAT

€2.95incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 14/12/2026
Product Image

NORMAPLAST Elbow push-on connector WS 16

  • Eriks:12987559
  • Manufacturer:7628900016
  • Shape:Hose tail
  • External tube diameter of connection:16 mm

€5.85/ pieceexcl. VAT

€7.08incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 14/12/2026