Hose and Coupling Accessories

Hose Couplings and Clamps connect or secure industrial hoses. The category covers standard and custom couplings and clamps for MRO and OEM applications, with versions in stainless steel, aluminium, brass, galvanised steel and bronze.

What are Hose Couplings and Clamps?

A hose coupling creates a detachable or fixed connection between a hose and an installation. A clamp secures the hose or connection. ERIKS selects combinations from the existing connections, hose and assembly method and can develop, design, produce and test special couplings.

Applications and industries

Hose couplings and clamps are used by maintenance organisations and OEMs across different industries. Applications include hygienic hose assemblies, chemical and fuel hoses, firefighting applications, steam and tank-truck connections.

How to select hose couplings and clamps

Select hose couplings and clamps according to the existing connection, hose type and assembly method. Then check material, pressure class, medium and required safety or hygiene properties. Finally decide whether a standard product is sufficient or a custom coupling is needed.

Key attributes

Key attributes are connection type, hose type, assembly method, material, pressure class, medium, and safety or hygiene requirements.

Frequently asked questions

When is a dry-break hose coupling suitable?

A dry-break coupling is intended for leak-free connection of hoses carrying chemicals and fuels. Check the medium, connection and required safety version before selection.

Which materials are available for hose couplings?

The manufacturing information identifies stainless steel, aluminium, brass, galvanised steel and bronze. Select the material according to the medium, environment, pressure class and required surface properties.

When should a hygienic hose coupling be selected?

Use a hygienic coupling for food and pharmaceutical hose assemblies. The range includes DIN 11851, DIN 11864 and Tri-Clamp connections; match the dimensions to the installation.

Can hose couplings be customised?

Yes. ERIKS can develop special couplings using drawing systems and rapid prototyping and has in-house casting, forging, manufacturing and testing capabilities.

  • 81
  • 9
  • 12
  • 4
  • 16
  • 14
  • 27
  • 81
109 Products showing for Hose and Coupling Accessories
Product Image

Dairy coupling with hose shank 65 AISI 316 with swivel nut AISI304 DIN 11851 - DN65

  • Eriks:11224193
  • Type:GDF-DIN11851
  • Connection termination size:DN65
  • Hose ID (DN):DN65

€108.50/ pieceexcl. VAT

€131.29incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

NORMAPLAST T-piece Series: TS POM Hose tail 19 mm

  • Eriks:12987526
  • Manufacturer:7608900019
  • Nominal inner diameter:19 mm

€7.02/ pieceexcl. VAT

€8.49incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 14/12/2026
Product Image

NORMAPLAST Y-piece Series: YS POM Hose tail 6 mm

  • Eriks:12987565
  • Manufacturer:7708900006
  • Nominal inner diameter:6 mm

€1.97/ pieceexcl. VAT

€2.38incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 14/12/2026
Product Image

Dairy coupling with hose shank 13 AISI 316 with swivel nut AISI304 DIN 11851 - DN15

  • Eriks:13704434
  • Type:GDF-DIN11851
  • Connection termination size:DN15
  • Hose ID (DN):DN12

€40.74/ pieceexcl. VAT

€49.30incl. VAT

13 In stock - Estimated delivery date 13/11/2026
Product Image

Dairy coupling with hose shank 38 AISI 316 with swivel nut AISI304 DIN 11851 - DN40

  • Eriks:13704438
  • Type:GDF-DIN11851
  • Connection termination size:DN40
  • Hose ID (DN):DN38

€47.11/ pieceexcl. VAT

€57.00incl. VAT

21 In stock - Estimated delivery date 13/11/2026
Product Image

NORMAPLAST Straight reducing push-on connector GRS 5-4

  • Eriks:12987506
  • Manufacturer:7518905004
  • Diameter, hose connector:5 mm
  • Material:POM

€1.37/ pieceexcl. VAT

€1.66incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 14/12/2026
Product Image

Dairy coupling with hose shank 100 AISI 316 with DIN swivel nut AISI304 DIN 11851 - DN100

  • Eriks:13704442
  • Type:GDF-DIN11851
  • Connection termination size:DN100
  • Hose ID (DN):DN100

€215.95/ pieceexcl. VAT

€261.30incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

NORMAPLAST Straight push-on connector GS 12

  • Eriks:12987499
  • Manufacturer:7508900012
  • Diameter, hose connector:12 mm
  • Material:POM

€2.68/ pieceexcl. VAT

€3.24incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 14/12/2026
Product Image

NORMAPLAST Straight push-on connector GS 3

  • Eriks:12987493
  • Manufacturer:7508900003
  • Diameter, hose connector:3 mm
  • Material:POM

€0.57/ pieceexcl. VAT

€0.69incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 14/12/2026
Product Image

NORMAPLAST Y-piece Series: YS POM Hose tail 19 mm

  • Eriks:12987572
  • Manufacturer:7708900019
  • Nominal inner diameter:19 mm

€7.22/ pieceexcl. VAT

€8.74incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 14/12/2026
Product Image

Dairy coupling with hose shank 25 AISI 316 with swivel nut AISI304 DIN 11851 - DN25

  • Eriks:13704436
  • Type:GDF-DIN11851
  • Connection termination size:DN25
  • Hose ID (DN):DN25

€33.81/ pieceexcl. VAT

€40.91incl. VAT

Estimated delivery date - 30/11/2026
Product Image

NORMAPLAST Elbow push-on connector WS 6

  • Eriks:12987551
  • Manufacturer:7628900006
  • Shape:Hose tail
  • External tube diameter of connection:6 mm

€1.92/ pieceexcl. VAT

€2.32incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 14/12/2026
Product Image

Dairy coupling with hose shank 32 AISI 316 with swivel nut AISI304 DIN 11851 - DN32

  • Eriks:13704437
  • Type:GDF-DIN11851
  • Connection termination size:DN32
  • Hose ID (DN):DN32

€40.46/ pieceexcl. VAT

€48.96incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

Dairy coupling with hose shank 63 AISI 316 with DIN swivel nut AISI304 DIN 11851 - DN65

  • Eriks:13704440
  • Type:GDF-DIN11851
  • Connection termination size:DN65
  • Hose ID (DN):DN63

€97.65/ pieceexcl. VAT

€118.16incl. VAT

Estimated delivery date - 30/11/2026
Product Image

Dairy coupling with hose shank 75 AISI 316 with DIN swivel nut AISI304 DIN 11851 - DN80

  • Eriks:13704441
  • Type:GDF-DIN11851
  • Connection termination size:DN80
  • Hose ID (DN):DN75

€131.60/ pieceexcl. VAT

€159.24incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

NORMAPLAST Straight push-on connector GS 8

  • Eriks:12987497
  • Manufacturer:7508900008
  • Diameter, hose connector:8 mm
  • Material:POM

€1.72/ pieceexcl. VAT

€2.08incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 14/12/2026
Product Image

NORMAPLAST Y-piece Series: YS POM Hose tail 13 mm

  • Eriks:12987569
  • Manufacturer:7708900013
  • Nominal inner diameter:13 mm

€4.45/ pieceexcl. VAT

€5.38incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 14/12/2026
Product Image

NORMAPLAST Y-piece Series: YS POM Hose tail 16 mm

  • Eriks:12987571
  • Manufacturer:7708900016
  • Nominal inner diameter:16 mm

€6.57/ pieceexcl. VAT

€7.95incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 14/12/2026
Product Image

NORMAPLAST Straight reducing push-on connector GRS 10-8

  • Eriks:12987511
  • Manufacturer:7518910008
  • Diameter, hose connector:10 mm
  • Material:POM

€2.81/ pieceexcl. VAT

€3.40incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 14/12/2026
Product Image

NORMAPLAST Y-piece Series: YS POM Hose tail 10 mm

  • Eriks:12987567
  • Manufacturer:7708900010
  • Nominal inner diameter:10 mm

€3.23/ pieceexcl. VAT

€3.91incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 14/12/2026
Product Image

NORMAPLAST Cross piece Series: KS POM Hose tail 6mm

  • Eriks:12987530
  • Manufacturer:7728900006
  • External tube diameter of connection:6 mm

€2.92/ pieceexcl. VAT

€3.53incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 14/12/2026
Product Image

NORMAPLAST T-piece reducer Series: TRS POM Hose tail 15 mmx6 mm 15 mm

  • Eriks:12987544
  • Manufacturer:7618915006
  • Nominal inner diameter:15 mm
  • Nominal inner diameter 2:6 mm
  • Nominal inner diameter 3:15 mm

€5.59/ pieceexcl. VAT

€6.76incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 14/12/2026
Product Image

Dairy coupling with hose shank 50 AISI 316 with DIN swivel nut AISI304 DIN 11851 - DN50

  • Eriks:13704439
  • Type:GDF-DIN11851
  • Connection termination size:DN50
  • Hose ID (DN):DN50

€64.33/ pieceexcl. VAT

€77.84incl. VAT

77 In stock - Estimated delivery date 13/11/2026
Product Image

NORMAPLAST T-piece reducer Series: TRS POM Hose tail 8 mmx4 mm 8 mm

  • Eriks:12987535
  • Manufacturer:7618908004
  • Nominal inner diameter:8 mm
  • Nominal inner diameter 2:4 mm
  • Nominal inner diameter 3:8 mm

€2.44/ pieceexcl. VAT

€2.95incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 14/12/2026
Product Image

NORMAPLAST Elbow push-on connector WS 16

  • Eriks:12987559
  • Manufacturer:7628900016
  • Shape:Hose tail
  • External tube diameter of connection:16 mm

€5.85/ pieceexcl. VAT

€7.08incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 14/12/2026