DIN Pipe/Hose Clamps

  • 282
  • 35
  • 115
  • 76
  • 20
  • 36
  • 226
282 Products showing for DIN Pipe/Hose Clamps
Product Image

STAUFF Pipe clamp DIN3567-A-273-W1

  • Eriks:11356412
  • Manufacturer:1120003085
  • Suitable for pipe diameter:273 mm
  • Material:Steel
  • Surface protection:Untreated

€27.79/ pieceexcl. VAT

€33.63incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

STAUFF Pipe clamp DIN3567-A-115-W1

  • Eriks:11356403
  • Manufacturer:1120003076
  • Suitable for pipe diameter:115 mm
  • Material:Steel
  • Surface protection:Untreated

€11.14/ pieceexcl. VAT

€13.48incl. VAT

45 In stock - Estimated delivery date 16/11/2026
Product Image

STAUFF Pipe clamp DIN3567-A-407-W1

  • Eriks:11356416
  • Manufacturer:1120003089
  • Suitable for pipe diameter:407 mm
  • Material:Steel
  • Surface protection:Untreated

€60.76/ pieceexcl. VAT

€73.52incl. VAT

Estimated delivery date - 22/12/2026
Product Image

STAUFF Heavy metal pipe clamp DIN1593-43-W66

  • Eriks:981230
  • Manufacturer:1130021630
  • Suitable for pipe diameter:43 mm
  • Material:Steel
  • Surface protection:Zinc Plated

€2.87/ pieceexcl. VAT

€3.47incl. VAT

23 In stock - Estimated delivery date 16/11/2026
Product Image

STAUFF Heavy metal pipe clamp DIN1592-13-W66

  • Eriks:831492
  • Manufacturer:1130021612
  • Suitable for pipe diameter:13 mm
  • Material:Steel
  • Surface protection:Zinc Plated

€0.77/ pieceexcl. VAT

€0.93incl. VAT

845 In stock - Estimated delivery date 16/11/2026
Product Image

STAUFF Pipe clamp DIN3567-A-273-W40

  • Eriks:11356443
  • Manufacturer:1120003116
  • Suitable for pipe diameter:273 mm
  • Material:Steel
  • Surface protection:Hot dip galvanized

€43.37/ pieceexcl. VAT

€52.48incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

STAUFF Pipe clamp DIN3567-A-43-W40

  • Eriks:11356426
  • Manufacturer:1120003099
  • Suitable for pipe diameter:43 mm
  • Material:Steel
  • Surface protection:Hot dip galvanized

€3.80/ pieceexcl. VAT

€4.60incl. VAT

19 In stock - Estimated delivery date 16/11/2026
Product Image

STAUFF Pipe clamp DIN3567-A-89-W40

  • Eriks:11356432
  • Manufacturer:1120003105
  • Suitable for pipe diameter:89 mm
  • Material:Steel
  • Surface protection:Hot dip galvanized

€8.34/ pieceexcl. VAT

€10.09incl. VAT

Estimated delivery date - 27/11/2026
Product Image

STAUFF Pipe clamp DIN3567-A-89-W1

  • Eriks:11356401
  • Manufacturer:1120003074
  • Suitable for pipe diameter:89 mm
  • Material:Steel
  • Surface protection:Untreated

€5.88/ pieceexcl. VAT

€7.11incl. VAT

54 In stock - Estimated delivery date 16/11/2026
Product Image

STAUFF Pipe clamp DIN3567-A-140-W1

  • Eriks:11356405
  • Manufacturer:1120003078
  • Suitable for pipe diameter:140 mm
  • Material:Steel
  • Surface protection:Untreated

€12.29/ pieceexcl. VAT

€14.87incl. VAT

11 In stock - Estimated delivery date 16/11/2026
Product Image

STAUFF Pipe clamp DIN3567-A-216-W1

  • Eriks:11356409
  • Manufacturer:1120003082
  • Suitable for pipe diameter:216 mm
  • Material:Steel
  • Surface protection:Untreated

€17.52/ pieceexcl. VAT

€21.20incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

STAUFF Pipe clamp DIN3567-A-61-W40

  • Eriks:11356430
  • Manufacturer:1120003103
  • Suitable for pipe diameter:61 mm
  • Material:Steel
  • Surface protection:Hot dip galvanized

€6.86/ pieceexcl. VAT

€8.30incl. VAT

18 In stock - Estimated delivery date 16/11/2026
Product Image

STAUFF Pipe clamp DIN3567-A-34-W5

  • Eriks:12120820
  • Manufacturer:1120004260
  • Suitable for pipe diameter:34 mm
  • Material:Stainless steel 316 (V4A)
  • Nominal size:25

€12.11/ pieceexcl. VAT

€14.65incl. VAT

12 In stock - Estimated delivery date 16/11/2026
Product Image

STAUFF Pipe clamp DIN3567-A-115-W5

  • Eriks:12121014
  • Manufacturer:1120004340
  • Suitable for pipe diameter:115 mm
  • Material:Stainless steel 316 (V4A)
  • Nominal size:100

€69.89/ pieceexcl. VAT

€84.57incl. VAT

2 In stock - Estimated delivery date 16/11/2026
Product Image

STAUFF Pipe clamp DIN3567-A-61-W5

  • Eriks:12120822
  • Manufacturer:1120004162
  • Suitable for pipe diameter:61 mm
  • Material:Stainless steel 316 (V4A)
  • Nominal size:50

€24.82/ pieceexcl. VAT

€30.03incl. VAT

34 In stock - Estimated delivery date 16/11/2026
Product Image

STAUFF Pipe clamp DIN3567-A-49-W5-COMPL

  • Eriks:14396489
  • Manufacturer:1110007416
  • Suitable for pipe diameter:49 mm
  • Material:Stainless steel 316 (V4A)
  • Nominal size:40

€16.84/ pieceexcl. VAT

€20.38incl. VAT

13 In stock - Estimated delivery date 16/11/2026
Product Image

STAUFF Light metal pipe clamp DIN1597-46-W66

  • Eriks:11357409
  • Manufacturer:1130021663
  • Suitable for pipe diameter:46 mm
  • Material:Steel
  • Surface protection:Zinc Plated

€2.02/ pieceexcl. VAT

€2.44incl. VAT

44 In stock - Estimated delivery date 16/11/2026
Product Image

STAUFF Light metal pipe clamp DIN1596-61-W66

  • Eriks:824593
  • Manufacturer:1130021648
  • Suitable for pipe diameter:61 mm
  • Material:Steel
  • Surface protection:Zinc Plated

€4.56/ pieceexcl. VAT

€5.52incl. VAT

265 In stock - Estimated delivery date 16/11/2026
Product Image

STAUFF Light metal pipe clamp DIN1596-7-W66

  • Eriks:11340369
  • Manufacturer:1130021639
  • Suitable for pipe diameter:7 mm
  • Material:Steel
  • Surface protection:Zinc Plated

€0.33/ pieceexcl. VAT

€0.40incl. VAT

Estimated delivery date - 27/11/2026
Product Image

STAUFF Heavy metal pipe clamp DIN1593-9-W66

  • Eriks:11357363
  • Manufacturer:1130021622
  • Suitable for pipe diameter:9 mm
  • Material:Steel
  • Surface protection:Zinc Plated

€0.44/ pieceexcl. VAT

€0.53incl. VAT

1501 In stock - Estimated delivery date 16/11/2026
Product Image

STAUFF Light metal pipe clamp DIN1597-61-W66

  • Eriks:11357413
  • Manufacturer:1130021666
  • Suitable for pipe diameter:61 mm
  • Material:Steel
  • Surface protection:Zinc Plated

€3.36/ pieceexcl. VAT

€4.07incl. VAT

Estimated delivery date - 22/12/2026
Product Image

STAUFF Pipe clamp DIN3567-A-220-W1

  • Eriks:11356410
  • Manufacturer:1120003083
  • Suitable for pipe diameter:220 mm
  • Material:Steel
  • Surface protection:Untreated

€18.19/ pieceexcl. VAT

€22.01incl. VAT

Estimated delivery date - 27/11/2026
Product Image

STAUFF Heavy metal pipe clamp DIN1592-31-W66

  • Eriks:11357330
  • Manufacturer:1130021610
  • Suitable for pipe diameter:31 mm
  • Material:Steel
  • Surface protection:Zinc Plated

€2.66/ pieceexcl. VAT

€3.22incl. VAT

Estimated delivery date - 27/11/2026
Product Image

STAUFF Heavy metal pipe clamp DIN1593-26-W1

  • Eriks:11357345
  • Manufacturer:1130004670
  • Suitable for pipe diameter:26 mm
  • Material:Steel
  • Surface protection:Untreated

€0.77/ pieceexcl. VAT

€0.93incl. VAT

Estimated delivery date - 08/12/2026
Product Image

STAUFF Pipe clamp DIN3567-A-49-W1-COMPL

  • Eriks:14396487
  • Manufacturer:1110024310
  • Suitable for pipe diameter:49 mm
  • Material:Steel
  • Surface protection:Untreated

€3.77/ pieceexcl. VAT

€4.56incl. VAT

Estimated delivery date - 08/01/2027