




€2.66/ pieceexcl. VAT
€3.22incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Suitable for pipe diameter | 31 mm |
Material | Steel |
Surface protection | Zinc Plated |
DIN Standard | DIN 1592 |
B | 30 mm |
H | 27 mm |
L1 | 55 mm |
L2 | 39 mm |
L3 | 75.5 mm |
ØD1 | 31 mm |
ØD2 | 14 mm |
S | 5 mm |