




€0.77/ pieceexcl. VAT
€0.93incl. VAT
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Suitable for pipe diameter | 26 mm |
Material | Steel |
Surface protection | Untreated |
DIN Standard | DIN 1593 |
B | 25 mm |
H | 22 mm |
L1 | 84 mm |
L2 | 58 mm |
ØD1 | 26 mm |
ØD2 | 11 mm |
S | 3 mm |