Shuttle Valves

  • 2
  • 2
  • 1
  • 3
  • 7
  • 17
  • 2
  • 1
  • 12
  • 5
  • 2
47 Products showing for Shuttle Valves
Product Image

DANFOSS Shuttle valve DSV2 8 B 0 02-171239

  • Eriks:12155305
  • Manufacturer:02-171239
  • Version:Cartridge mounting
  • Cavity:C-8-3
  • Max. operating pressure:240 bar

€22.54/ pieceexcl. VAT

€27.27incl. VAT

149 In stock - Estimated delivery date 13/11/2026
Product Image

DANFOSS Shuttle valve DSV1 10 B 0 00 565621

  • Eriks:12155306
  • Manufacturer:565621
  • Version:Cartridge mounting
  • Cavity:C-10-3
  • Max. operating pressure:210 bar

€21.49/ pieceexcl. VAT

€26.00incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

VOSS Shuttle valve 24-VSTC-L12-P

  • Eriks:903655
  • Manufacturer:5690997007
  • Version:Inline mounting
  • Max. operating pressure:250 bar
  • Material:Steel

€50.24/ pieceexcl. VAT

€60.79incl. VAT

10 In stock - Estimated delivery date 13/11/2026
Product Image

VOSS Shuttle valve 24-VSTC-L10-P

  • Eriks:934151
  • Manufacturer:5690998207
  • Version:Inline mounting
  • Max. operating pressure:250 bar
  • Material:Steel

€36.36/ pieceexcl. VAT

€44.00incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

OLEODINAMICA MARCHESINI Shuttle valve VU2P 1/4"

  • Eriks:14229090
  • Manufacturer:V0666
  • Version:Inline mounting
  • Max. operating pressure:350 bar
  • Max. oilflow:30 l/min

€16.09/ pieceexcl. VAT

€19.47incl. VAT

10 In stock - Estimated delivery date 13/11/2026
Product Image

OLEODINAMICA MARCHESINI Shuttle valve VU2P 3/8"

  • Eriks:14229091
  • Manufacturer:V0668
  • Version:Inline mounting
  • Max. operating pressure:350 bar
  • Max. oilflow:45 l/min

€16.71/ pieceexcl. VAT

€20.22incl. VAT

7 In stock - Estimated delivery date 13/11/2026
Product Image

OLEODINAMICA MARCHESINI Shuttle valve VU2P 1"

  • Eriks:14229094
  • Manufacturer:V0685
  • Version:Inline mounting
  • Max. operating pressure:300 bar
  • Max. oilflow:150 l/min

€63.87/ pieceexcl. VAT

€77.28incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

OLEODINAMICA MARCHESINI Shuttle valve VU2P 1/2"

  • Eriks:14229092
  • Manufacturer:V0670
  • Version:Inline mounting
  • Max. operating pressure:350 bar
  • Max. oilflow:70 l/min

€17.46/ pieceexcl. VAT

€21.13incl. VAT

10 In stock - Estimated delivery date 13/11/2026
Product Image

OLEODINAMICA MARCHESINI Shuttle valve VU2P 3/4"

  • Eriks:14229093
  • Manufacturer:V0680
  • Version:Inline mounting
  • Max. operating pressure:350 bar
  • Max. oilflow:110 l/min

€26.11/ pieceexcl. VAT

€31.59incl. VAT

14 In stock - Estimated delivery date 13/11/2026
Product Image

EUROFLUID Sandwich shuttle valve EVSM103AB NG6

  • Eriks:12562750
  • Manufacturer:EVSM103AB
  • Version:Sandwich
  • Size:NG6/Cetop 3
  • Max. operating pressure:300 bar

€57.79/ pieceexcl. VAT

€69.93incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

WALVOIL Shuttle valve VU/SF 010 1/4"

  • Eriks:12497116
  • Manufacturer:12497116
  • Version:Inline mounting
  • Max. operating pressure:350 bar
  • Max. oilflow:35 l/min

€21.61/ pieceexcl. VAT

€26.15incl. VAT

10 In stock - Estimated delivery date 13/11/2026
Product Image

WALVOIL Shuttle valve VU/SF 020 3/8"

  • Eriks:12497117
  • Manufacturer:VSG390.200000
  • Version:Inline mounting
  • Max. operating pressure:350 bar
  • Max. oilflow:50 l/min

€26.14/ pieceexcl. VAT

€31.63incl. VAT

15 In stock - Estimated delivery date 13/11/2026
Product Image

VOSS Shuttle valve 24-VSTC-S10-P

  • Eriks:1018529
  • Manufacturer:5690990207
  • Version:Inline mounting
  • Max. operating pressure:630 bar
  • Material:Steel

€50.76/ pieceexcl. VAT

€61.42incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

VOSS Shuttle valve 24-VSTC-S8-P

  • Eriks:903647
  • Manufacturer:5690999207
  • Version:Inline mounting
  • Max. operating pressure:630 bar
  • Material:Steel

€37.64/ pieceexcl. VAT

€45.54incl. VAT

55 In stock - Estimated delivery date 13/11/2026
Product Image

VOSS Shuttle valve 24-VSOT-L10-P

  • Eriks:11451967
  • Manufacturer:5690981281
  • Version:Inline mounting
  • Max. operating pressure:250 bar
  • Material:Steel

€38.86/ pieceexcl. VAT

€47.02incl. VAT

9 In stock - Estimated delivery date 13/11/2026
Product Image

VOSS Shuttle valve 24-VSTC-S6-P

  • Eriks:11451946
  • Manufacturer:5690993207
  • Version:Inline mounting
  • Max. operating pressure:630 bar
  • Material:Steel

€34.31/ pieceexcl. VAT

€41.52incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

VOSS Shuttle valve 24-VSTC-S12-P

  • Eriks:884704
  • Manufacturer:5690995207
  • Version:Inline mounting
  • Max. operating pressure:630 bar
  • Material:Steel

€49.20/ pieceexcl. VAT

€59.53incl. VAT

17 In stock - Estimated delivery date 13/11/2026
Product Image

VOSS Shuttle valve 24-VST-L15

  • Eriks:11451948
  • Manufacturer:5690996281
  • Version:Inline mounting
  • Max. operating pressure:250 bar
  • Material:Steel

€54.20/ pieceexcl. VAT

€65.58incl. VAT

33 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Alternating valve FI-WV-12L-W3-MS

  • Eriks:14745064
  • Manufacturer:6010007842
  • Version:Inline mounting
  • Max. operating pressure:PB 250 bar
  • Material:Steel

€45.31/ pieceexcl. VAT

€54.83incl. VAT

Estimated delivery date - 26/11/2026
Product Image

STAUFF Alternating valve FI-WV-15L-W3-MS

  • Eriks:14745068
  • Manufacturer:6010007843
  • Version:Inline mounting
  • Max. operating pressure:PB 250 bar
  • Material:Steel

€53.63/ pieceexcl. VAT

€64.89incl. VAT

Estimated delivery date - 26/11/2026
Product Image

STAUFF Alternating valve (w/o nut + cutting ring) FI-WV-12S-W3

  • Eriks:14745065
  • Manufacturer:6010000402
  • Version:Inline mounting
  • Max. operating pressure:PB 630 bar
  • Material:Steel

€42.43/ pieceexcl. VAT

€51.34incl. VAT

Estimated delivery date - 26/11/2026
Product Image

STAUFF Alternating valve (w/o nut + cutting ring) FI-WV-15L-W3

  • Eriks:14745067
  • Manufacturer:6010000398
  • Version:Inline mounting
  • Max. operating pressure:PB 250 bar
  • Material:Steel

€49.69/ pieceexcl. VAT

€60.12incl. VAT

Estimated delivery date - 26/11/2026
Product Image

STAUFF Alternating valve (w/o nut + cutting ring) FI-WV-12L-W3

  • Eriks:14745063
  • Manufacturer:6010000397
  • Version:Inline mounting
  • Max. operating pressure:PB 250 bar
  • Material:Steel

€42.36/ pieceexcl. VAT

€51.26incl. VAT

Estimated delivery date - 26/11/2026
Product Image

STAUFF Alternating valve FI-WV-12S-W3-MS

  • Eriks:14745066
  • Manufacturer:6010007852
  • Version:Inline mounting
  • Max. operating pressure:PB 630 bar
  • Material:Steel

€45.38/ pieceexcl. VAT

€54.91incl. VAT

Estimated delivery date - 26/11/2026
Product Image

STAUFF Alternating valve FI-WV-10S-W3-MS

  • Eriks:14745062
  • Manufacturer:6010007851
  • Version:Inline mounting
  • Max. operating pressure:PB 630 bar
  • Material:Steel

€43.85/ pieceexcl. VAT

€53.06incl. VAT

Estimated delivery date - 26/11/2026