Products
Brands
About Eriks
Customer service
BE - English
Home
Shuttle valve VSOT/VSOTC
Shuttle valve VSOT/VSOTC
Soft-sealing
Tube installation
Standard O-ring material is NBR
Tube coupling: 24° in acc. With ISO 8434-1
Log in to see your specific pricing.
Log in
Show in stock only
Version
Inline mounting
1
Max. operating pressure [bar]
250
1
Material
Steel
1
Connections
Options
Log in to see your specific pricing.
Log in
1
of
Shuttle valve VSOT/VSOTC
Product
Version
Max. operating pressure [bar]
Material
Available
Price
excl. VAT
Product
Version
Max. operating pressure [bar]
Material
Available
Price
excl. VAT
Shuttle valve 24-VSOT-L10-P
Inline mounting
250
Steel
€38.86
/
piece
Log in