

€43.85/ pieceexcl. VAT
€53.06incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | FI-WV |
Version | Inline mounting |
Max. operating pressure | PB 630 bar |
Material | Steel |
Surface protection | Zinc-Nickel |
Connections | 10S - M18x1.5 |
Options | Complete |