High Pressure Ball Valves

  • 1
  • 21
  • 511
  • 4
  • 1
  • 3
  • 91
  • 67
  • 93
  • 11
  • 10
537 Products showing for High Pressure Ball Valves
Product Image

ECON® Ball valve Type: 7752 Stainless steel/PTFE/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1/2" (15)

  • Eriks:12427451
  • Nominal inner diameter:1/2" (15)
  • Standard thread connection:ISO 228-1
  • Pressure rating:1000 PSI WOG

€22.48/ pieceexcl. VAT

€27.20incl. VAT

8120 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Ball valve Type: 7752 Stainless steel/PTFE/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1" (25)

  • Eriks:12427453
  • Nominal inner diameter:1" (25)
  • Standard thread connection:ISO 228-1
  • Pressure rating:1000 PSI WOG

€49.92/ pieceexcl. VAT

€60.40incl. VAT

1572 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Ball valve Type: 7752 Stainless steel/PTFE/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 2" (50)

  • Eriks:12427456
  • Nominal inner diameter:2" (50)
  • Standard thread connection:ISO 228-1
  • Pressure rating:1000 PSI WOG

€158.80/ pieceexcl. VAT

€192.15incl. VAT

1178 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Ball valve Type: 7752 Stainless steel/PTFE/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 3/4" (20)

  • Eriks:12427452
  • Nominal inner diameter:3/4" (20)
  • Standard thread connection:ISO 228-1
  • Pressure rating:1000 PSI WOG

€33.44/ pieceexcl. VAT

€40.46incl. VAT

1670 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Ball valve Type: 1607 Brass/PTFE/HNBR Full bore Handle PN50 Internal thread (BSPP) 1/2" (15)

  • Eriks:12426343
  • Nominal inner diameter:1/2" (15)
  • Standard thread connection:ISO 7/1 Rp
  • Pressure rating:PN50

€17.52/ pieceexcl. VAT

€21.20incl. VAT

1663 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Ball valve Type: 7752 Stainless steel/PTFE/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 3" (80)

  • Eriks:12427458
  • Nominal inner diameter:3" (80)
  • Standard thread connection:ISO 228-1
  • Pressure rating:1000 PSI WOG

€485.60/ pieceexcl. VAT

€587.58incl. VAT

42 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Ball valve Type: 1607 Brass/PTFE/HNBR Full bore Handle PN50 Internal thread (BSPP) 1.1/4" (32)

  • Eriks:12439134
  • Nominal inner diameter:1.1/4" (32)
  • Standard thread connection:ISO 7/1 Rp
  • Pressure rating:PN50

€72.64/ pieceexcl. VAT

€87.89incl. VAT

199 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Ball valve Type: 1607 Brass/PTFE/HNBR Full bore Handle PN50 Internal thread (BSPP) 3/4" (20)

  • Eriks:12439132
  • Nominal inner diameter:3/4" (20)
  • Standard thread connection:ISO 7/1 Rp
  • Pressure rating:PN50

€25.52/ pieceexcl. VAT

€30.88incl. VAT

730 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Ball valve Type: 7752 Stainless steel/PTFE/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1/4" (8)

  • Eriks:12427449
  • Nominal inner diameter:1/4" (8)
  • Standard thread connection:ISO 228-1
  • Pressure rating:1000 PSI WOG

€18.96/ pieceexcl. VAT

€22.94incl. VAT

5780 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Ball valve Type: 7752 Stainless steel/PTFE/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1.1/2" (40)

  • Eriks:12427455
  • Nominal inner diameter:1.1/2" (40)
  • Standard thread connection:ISO 228-1
  • Pressure rating:1000 PSI WOG

€105.20/ pieceexcl. VAT

€127.29incl. VAT

836 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Ball valve Type: 1607 Brass/PTFE/HNBR Full bore Handle PN40 Internal thread (BSPP) 2" (50)

  • Eriks:12439136
  • Nominal inner diameter:2" (50)
  • Standard thread connection:ISO 7/1 Rp
  • Pressure rating:PN40

€172.00/ pieceexcl. VAT

€208.12incl. VAT

121 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Ball valve Type: 1607 Brass/PTFE/HNBR Full bore Handle PN50 Internal thread (BSPP) 1" (25)

  • Eriks:12439133
  • Nominal inner diameter:1" (25)
  • Standard thread connection:ISO 7/1 Rp
  • Pressure rating:PN50

€39.52/ pieceexcl. VAT

€47.82incl. VAT

634 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Ball valve Type: 7752 Stainless steel/PTFE/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 3/8" (10)

  • Eriks:12427450
  • Nominal inner diameter:3/8" (10)
  • Standard thread connection:ISO 228-1
  • Pressure rating:1000 PSI WOG

€18.88/ pieceexcl. VAT

€22.84incl. VAT

1077 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Ball valve Type: 7752 Stainless steel/PTFE/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1.1/4" (32)

  • Eriks:12427454
  • Nominal inner diameter:1.1/4" (32)
  • Standard thread connection:ISO 228-1
  • Pressure rating:1000 PSI WOG

€71.92/ pieceexcl. VAT

€87.02incl. VAT

982 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Ball valve Type: 1607 Brass/PTFE/HNBR Full bore Handle PN80 Internal thread (BSPP) 1/4" (8)

  • Eriks:12410656
  • Nominal inner diameter:1/4" (8)
  • Standard thread connection:ISO 7/1 Rp
  • Pressure rating:PN80

€14.24/ pieceexcl. VAT

€17.23incl. VAT

352 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Ball valve Type: 1607 Brass/PTFE/HNBR Full bore Handle PN40 Internal thread (BSPP) 1.1/2" (40)

  • Eriks:12439135
  • Nominal inner diameter:1.1/2" (40)
  • Standard thread connection:ISO 7/1 Rp
  • Pressure rating:PN40

€101.60/ pieceexcl. VAT

€122.94incl. VAT

69 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Ball valve Type: 7752 Stainless steel/PTFE/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 2.1/2" (65)

  • Eriks:12427457
  • Nominal inner diameter:2.1/2" (65)
  • Standard thread connection:ISO 228-1
  • Pressure rating:1000 PSI WOG

€335.60/ pieceexcl. VAT

€406.08incl. VAT

18 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Ball valve Type: 1607 Brass/PTFE/HNBR Full bore Handle PN16 Internal thread (BSPP) 4" (100)

  • Eriks:12439148
  • Nominal inner diameter:4" (100)
  • Standard thread connection:ISO 7/1 Rp
  • Pressure rating:PN16

€858.40/ pieceexcl. VAT

€1,038.66incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Ball valve Type: 1607 Brass/PTFE/HNBR Full bore Handle PN80 Internal thread (BSPP) 3/8" (10)

  • Eriks:12439131
  • Nominal inner diameter:3/8" (10)
  • Standard thread connection:ISO 7/1 Rp
  • Pressure rating:PN80

€14.96/ pieceexcl. VAT

€18.10incl. VAT

214 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Ball valve Type: 1607 Brass/PTFE/HNBR Full bore Handle PN25 Internal thread (BSPP) 3" (80)

  • Eriks:12439143
  • Nominal inner diameter:3" (80)
  • Standard thread connection:ISO 7/1 Rp
  • Pressure rating:PN25

€515.20/ pieceexcl. VAT

€623.39incl. VAT

12 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Ball valve Type: 1607 Brass/PTFE/HNBR Full bore Handle PN40 Internal thread (BSPP) 2.1/2" (65)

  • Eriks:12439138
  • Nominal inner diameter:2.1/2" (65)
  • Standard thread connection:ISO 7/1 Rp
  • Pressure rating:PN40

€313.20/ pieceexcl. VAT

€378.97incl. VAT

74 In stock - Estimated delivery date 13/11/2026
Product Image

MHA ZENTGRAF Ball valve Series: BKH-DN6-G1/4-442A Stainless steel/POM/NBR Handle PN500 Internal thread (BSPP) 1/4" (6)

  • Eriks:14288334
  • Manufacturer:99902-01-401-27183
  • Nominal inner diameter:1/4" (6)
  • Standard thread connection:ISO 228-1
  • Pressure rating:PN500

€79.20/ pieceexcl. VAT

€95.83incl. VAT

14 In stock - Estimated delivery date 13/11/2026
Product Image

MHA ZENTGRAF Ball valve Series: BKH-DN13-G1/2-442A Stainless steel/POM/NBR Handle PN500 Internal thread (BSPP) 1/2" (13)

  • Eriks:14288311
  • Manufacturer:99905-01-401-27260
  • Nominal inner diameter:1/2" (13)
  • Standard thread connection:ISO 228-1
  • Pressure rating:PN500

€93.78/ pieceexcl. VAT

€113.47incl. VAT

72 In stock - Estimated delivery date 13/11/2026
Product Image

MHA ZENTGRAF Ball valve Series: BKH-DN25-G1-442A Stainless steel/POM/NBR Handle PN350 Internal thread (BSPP) 1" (25)

  • Eriks:14288278
  • Manufacturer:99908-01-406-27026
  • Nominal inner diameter:1" (25)
  • Standard thread connection:ISO 228-1
  • Pressure rating:PN350

€212.58/ pieceexcl. VAT

€257.22incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

MHA ZENTGRAF Ball valve Series: BKH-DN25/32-G1 1/4-112A Zn Steel/POM/NBR Handle PN350 Internal thread (BSPP) 1.1/4" (32)

  • Eriks:14288267
  • Manufacturer:99908-01-016-17630
  • Nominal inner diameter:1.1/4" (32)
  • Standard thread connection:ISO 228-1
  • Pressure rating:PN350

€48.02/ pieceexcl. VAT

€58.10incl. VAT

2 In stock - Estimated delivery date 13/11/2026